Shop All Tool Bags, Backpacks & Totes
5Ive Star Gear
GI Spec Flight Kit, Tool Storage Type Included: Bag/Tote
Mfr # 6341
Zoro # G5785213
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Bag/Tote
- Features GI Spec Flight Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5Ive Star Gear
- MFR # 6341
- Zoro # G5785213
- Country of Origin Korea, Republic of
- Category Tool Bags, Backpacks & Totes
Details
Item | GI Spec Flight Kit |
Tool Storage Type Included | Bag/Tote |
Features | GI Spec Flight Kit |
Description
GI Spec Flight Kit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 1/4 Inch 6-Point Impact Socket (SID12006)
- MITUTOYO Digimatic Ext CalIPer Gauge, 10 mm/0.39 (1913A-10)
- HHIP 1/8-1/2" 6 Piece 4-Flute M2 Ball Nose End Mill Set (8001-0007)
- STARRETT Bench Level, 3 3/8 In, 1 Vial (130)
- KLEIN TOOLS Bucket Bag, Bucket Bag, Orange, Plastic Exterior, Denier Polyester Interior, Polypropylene Bottom (5144HBS)
- CLC WORK GEAR Bag/Tote, Tool Bag, Black, Polyester, 22 Pockets (L234)
- BUCKET BOSS Bag/Tote, Tool Bag Set, Black; Brown; Gray, Polyester, 3 Pockets (25200)
- KLEIN TOOLS Bucket Bag, Bucket Bag, #1 Canvas, 1 Pockets (5104VT)
- CARHARTT Tool Bag, 16-inch 30 Pocket Heavyweight Tool Bag, Black, Black, 1200-denier Polyester (CT0352)
- DEWALT Tool Bag, Black, Polyester, 10 Pockets (624807-01)
- OCCIDENTAL LEATHER Tool Bag, Tool Bags and Belts, Leather (8580 LG)
- 5Ive Star Gear Tool Bags, Backpacks & Totes