Shop All Tool Bags, Backpacks & Totes
5Ive Star Gear
GI Spec Flight Kit
Mfr # 6342
Zoro # G5785247
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Bag/Tote
- Features GI Spec Flight Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5Ive Star Gear
- MFR # 6342
- Zoro # G5785247
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Details
Item | GI Spec Flight Kit |
Tool Storage Type Included | Bag/Tote |
Features | GI Spec Flight Kit |
Description
GI Spec Flight Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Open Ended Wrench, 90mm (894 90)
- INGERSOLL-RAND Flat Chisel, Shank Type Jumbo, 18" L (9001-276-18)
- GREY PNEUMATIC SKT 1/2" DRIVE X 1-1/4" STANDARD UNIVERS (GP2140U)
- TEKTON 42 mm Combination Wrench (WCB24042)
- KLEIN TOOLS Bag/Tote, Tool Bag, Black, Canvas, 3 Pockets (5416TFR)
- ERGODYNE Bag/Tote, Rolling Bag, Black, 1680D Ballistic Polyester Base, 600D Polyester, 5 Pockets (GB5120)
- PLATT Bag/Tote, Tool Case, Black, Nylon, 31 Pockets (665ZT)
- BUCKET BOSS Bag/Tote, Tool Tote, Extreme Hopalong, 1680 Heavy-Duty Poly Fabric (65088)
- FRONTLINE Fall Protection for Tools and Storage Vinyl Bag (MPBAG50)
- KLEIN TOOLS Tool Bag/Tote, Tool Tote, Tan, Canvas, 0 Pockets (5155)
- KLEIN TOOLS Bucket Bag, Bucket Bag, #1 Canvas, 1 Pockets (5104VT)
- 5Ive Star Gear Tool Bags, Backpacks & Totes