Shop All Tool Bags, Backpacks & Totes
5Ive Star Gear
GI Spec Flight Kit
Mfr # 6339
Zoro # G5785186
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Bag/Tote
- Features GI Spec Flight Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5Ive Star Gear
- MFR # 6339
- Zoro # G5785186
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Details
Item | GI Spec Flight Kit |
Tool Storage Type Included | Bag/Tote |
Features | GI Spec Flight Kit |
Description
GI Spec Flight Kit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Air Random Orbital Sander, 0.3 HP, Pad 5" (X51H)
- DEWALT Micro Pressure Switch (N003990)
- KNIPEX 10" Grip Pliers w/ Double Prism Jaw, Nickel Plated (41 14 250)
- DYNABRADE Mini-Nitro Blt Sndr 20K (MNF1)
- CLC WORK GEAR BAG NAIL&TOOL 11PKT (1620)
- CLC WORK GEAR CLC 61 Pocket Bucket Organizer (4122)
- KLEIN TOOLS Canvas Bucket, Wide-Opening, Straight-Wall, Molded Bottom, 12-Inch (5109)
- KLEIN TOOLS Bag/Tote, Tool Bag, Black, Ballistic Nylon, 0 Pockets (5139B)
- KLEIN TOOLS Bucket Bag, Bucket Bag, Natural, #6 Canvas, 1 Pockets (5109PS)
- MILWAUKEE TOOL Storage Case for Milwaukee U Style Dies (49-16-CASE)
- KLEIN TOOLS Bucket Bag, Bucket Bag, Natural, Canvas, 0 Pockets (5106S)
- 5Ive Star Gear Tool Bags, Backpacks & Totes