Shop All Tool Bags, Backpacks & Totes
5Ive Star Gear
GI Spec 3-Day Military Backpack
Mfr # 6170
Zoro # G5784565
$62.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Storage Type Included Backpack
- Features GI Spec 3-Day Military Backpack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5Ive Star Gear
- MFR # 6170
- Zoro # G5784565
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Details
Item | GI Spec 3-Day Military Backpack |
Tool Storage Type Included | Backpack |
Features | GI Spec 3-Day Military Backpack |
Description
GI Spec 3-Day Military Backpack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Comb. Wrench, 32mm, Metric, Full Polish (54RY76)
- MAKITA 21º Full Round Head 3-1/2" Framing Nailer (AN924)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 26mm 6 pt Metric Socket, 6 Points (48226)
- K-TOOL INTERNATIONAL Metric Ratcheting Wrench, Reversible, 15mm (KTI-45615)
- BUCKET BOSS Bucket Bag, Bucket Bag, Brown, Cotton Canvas, 19 Pockets (25001)
- KLEIN TOOLS Bucket Bag, Bucket Bag, Natural, #6 Canvas, 0 Pockets (5113)
- MILWAUKEE TOOL Storage Case for Milwaukee U Style Dies (49-16-CASE)
- CLC WORK GEAR Backpack, Tool Backpack, Black, Polyester, 36 Pockets (ECPL38)
- PROTO Tool Bag, Red, Bottom: Plastic, Fabric, Handle: Leather, 24 Pockets (J120TB)
- CUSTOM LEATHERCRAFT SOFTSIDED TOOL BOX 12"" (1570)
- CLC WORK GEAR Bag/Tote, Tool Bag, Black, Polyester, 7 Pockets (1111)
- 5Ive Star Gear Tool Bags, Backpacks & Totes