Shop All Work Shirts
5.11
Woven Tactical Shirt, SS, Gray, XL
Mfr # 71152
Zoro # G7689647
$55.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton Canvas
- Fits Chest Size 46 in to 48 in
- Fabric Weight 5.4 oz
- Pockets 4
- Sleeve Length Short Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 71152
- Zoro # G7689647
- UPC # 844802033657
- Country of Origin Bangladesh
- Category Work Shirts
Dimensions
Size | Xl |
Fits Chest Size | 46 in to 48 in |
Sleeve Length | Short Sleeve |
Neck Size | 17 in to 17-1/2 in |
Length | 33 in |
Details
Item | Woven Tactical Shirt |
Color | Gray |
Material | 100% Cotton Canvas |
Fabric Weight | 5.4 oz |
Pockets | 4 |
Type | Short Sleeve |
Includes | Cape Back with Mesh Lining, Hidden Button Down Collar, Patented Hidden Document Pockets, Sleeve Pen Pocket |
Style | Woven Tactical Shirt |
Description
Woven Tactical Shirt, Short Sleeve, Material 100 Percent Cotton Canvas, Color Gray, Size XL, Neck Size 17 to 17-1/2 In., Fits Chest Size 46 to 48 In., Length 33 In., Pockets 4, Fabric Weight 5.4 Oz, Includes Patented Hidden Document Pockets, Cape Back With Mesh Lining, Hidden Button Down Collar, and Sleeve Pen Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOOST EYEWEAR Reading Glasses, Traditional Frames in Black, Tortoise Shell, Blue and Red, 6PK (27300)
- ANSELL MICROFLEX(R) N85, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (N85)
- BRADY Pipe Marker, Adhesive, White, Nitrogen, PK5, 7198-1HV-PK (7198-1HV-PK)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Hi-Vis Orange (10034026)
- 5.11 Ripstop TDU Shirt, L, Dark Navy (72002)
- 5.11 Station Wear Lng Sleeve Shirt, Nvy, Ctn, XL (40052)
- 5.11 Performance Polo, SS, Black, 2XL (71049)
- 5.11 Performance Polo, SS, Black, XL (71049)
- 5.11 Taclite Pro Shirt, XL, White (71175)
- 5.11 Utility Polo, Size M, Silver Tan (41180)
- CARHARTT Lightweight Pocket Polo, Men's, Navy, 3XL (105293-I263XLTLL)
- 5.11 Work Shirts