Shop All Work Shirts
This Product is Discontinued
5.11
Woven Tactical Shirt, Gray, 2XL (Discontinued)
Mfr # 72157
Zoro # G7690277
This Product is Discontinued
Key Features
- Material 100% Cotton Canvas
- Fabric Weight 5.4 oz
- Fits Chest Size 50 in to 52 in
- Pockets 4
- Neck Size 18 in to 18-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 72157
- Zoro # G7690277
- UPC # 844802033749
- Country of Origin Bangladesh
- Category Work Shirts
Dimensions
Size | 2XL |
Fits Chest Size | 50 in to 52 in |
Neck Size | 18 in to 18-1/2 in |
Sleeve Length | 37-1/4 in |
Length | 33 5/8 in |
Details
Item | Woven Tactical Shirt |
Color | Gray |
Material | 100% Cotton Canvas |
Fabric Weight | 5.4 oz |
Pockets | 4 |
Includes | Cape Back with Mesh Lining, Hidden Button Down Collar, Patented Hidden Document Pockets, Sleeve Pen Pocket |
Type | Long Sleeve |
Style | Woven Tactical Shirt |
Description
Woven Tactical Shirt, Long Sleeve, Material 100 Percent Cotton Canvas, Color Gray, Size 2XL, Neck Size 18 to 18-1/2 In., Fits Chest Size 50 to 52 In., Sleeve Length 37 1/4 In., Length 33-5/8 In., Pockets 4, Fabric Weight 5.4 Oz, Includes Patented Hidden Document Pockets, Cape Back With Mesh Lining, Hidden Button Down Collar, and Sleeve Pen Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.