Shop All Work Shirts
5.11
Womens Utility Short Sleeve Polo, M, Black
Mfr # 61173
Zoro # G8782873
product price: $30.00
/ea
$30.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 40% Polyester, 60% Cotton
- Fits Chest Size 36-1/2 in to 37-1/2 in
- Pockets 1
- Includes Above Hem, Body Side Vents In The Hem, Left Sleeve Shadow Stitched Pencil Pocket, Logo Embroidery At Wearer's Left Side, Tough Melamine Buttons
- Sleeve Length Short Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 61173
- Zoro # G8782873
- UPC # 844802298070
- Country of Origin Viet Nam
- Category Work Shirts
Dimensions
Size | M |
Fits Chest Size | 36-1/2 in to 37-1/2 in |
Sleeve Length | Short Sleeve |
Details
Item | Women's Utility Short Sleeve Polo |
Color | Black |
Material | 40% Polyester, 60% Cotton |
Pockets | 1 |
Includes | Above Hem, Body Side Vents In The Hem, Left Sleeve Shadow Stitched Pencil Pocket, Logo Embroidery At Wearer's Left Side, Tough Melamine Buttons |
Type | Polo |
Style | Polo Shirt |
Closure Type | (3) Melamine Buttons (Center Placket) |
Description
Women's Utility Short Sleeve Polo, Size M, Black, Fits Chest Size 36-1/2 In. to 37-1/2 In., Garment Style Women's Short Sleeve Polo, Material 60 Percent Cotton, 40 Percent Polyester, Binding (3) Melamine Buttons (Center Placket), Pockets 1, Type Polo, Includes Tough Melamine Buttons, Body Side Vents In The Hem, Left Sleeve Shadow Stitched Pencil Pocket, Logo Embroidery At Wearer's Left Side, Above Hem
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL DELUXE ROADSIDE EMERGENCY KIT (PTW1555)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black, 2XL, 12PK (966992XL)
- LIFT SAFETY Lift Safety DAX Brow Pad Suspension Replacement, Grey (HDF-19BP-GY)
- ZORO SELECT Hazard Marking Tape, Roll, 4In W, 180 ft. L (3JRX1)
- 5.11 Performance Polo, Charcoal Gray, S (71049)
- 5.11 Station Wear Shrt Sleeve Shrt, Nvy, Ctn, XL (40050)
- 5.11 Performance Polo, SS, Black, L (71049)
- 5.11 Taclite Pro Shirt, Black, 2XL (71175)
- 5.11 Taclite Pro Shirt, XL, White (71175)
- 5.11 Performance Polo, SS, Silver Tan, L (71049)
- DICKIES Short Sleeve T-Shirt, Cotton, Dk Navy, 2XLT (WS50DN TL 2XL)
- 5.11 Workwear and Protective Clothing