Shop All Work Pants and Shorts
5.11
Womens Urban Pants, Size 20, Khaki
Mfr # 64420
Zoro # G4023323
product price: $45.00
/ea
$45.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Woven Ripstop with C6 WR
- Fabric Weight 9.6 oz
- Fits Waist Size 20
- Garment Style Pants
- Pockets 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64420
- Zoro # G4023323
- UPC # 888579161472
- Country of Origin Cambodia
- Category Work Pants and Shorts
Dimensions
Size | 20 |
Fits Waist Size | 20 |
Details
Item | Women's Fast-Tac Urban Pants |
Color | Khaki |
Material | 100% Polyester Woven Ripstop with C6 WR |
Inseam | 28-3/4 in |
Fabric Weight | 9.6 oz |
Garment Style | Pants |
Pockets | 5 |
Description
Women's Fast-Tac Urban Pants, Size 20, Khaki, Fits Waist Size 20, Inseam 28-3/4 In., Material 100 Percent Polyester Woven Ripstop with C6 WR, Fabric Weight 9.6 oz, Pockets 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vertical Glove Dispenser, Metal, 3 Boxes (6GKZ1)
- BRADY Floor Marking Tape, Red, 3"W, 100ft (177028)
- PIONEER Surveyor Mesh Back Vest, Green, Large (V1010260U-L)
- TOUGH DUCK Beanie Watch Cap, Flor, XL (WA161)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 34x30 (74273)
- 5.11 Men's Tactical Pant, Black, 32 to 33" (74251)
- 5.11 Women's Taclite Pro Pant, TDU Khaki, 18, (64360)
- 5.11 Taclite Pro Pant, Mens, TDU Green, 44x30 (74273)
- 5.11 Mens Urban Pants, Size 34" x 32", Navy (74461)
- 5.11 Defender Flex Jeans, Size 40", DW Indigo (74477)
- CONDOR OUTDOOR PRODUCTS PROTECTOR MEN'S EMS PANTS, DARK NAVY, 42X34 (101257-041-42-34)
- 5.11 Workwear