Shop All Work Pants and Shorts
5.11
Womens Tactlite Pro Pant, TDUKhaki, 4, Long
Mfr # 64360
Zoro # G7699465
product price: $57.75
/ea
$57.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65%/35% Poly Cotton/Ripstop
- Gender Women's
- Fabric Weight 6.14 oz
- Fits Waist Size 26 in
- Number of Outside Pockets 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64360
- Zoro # G7699465
- UPC # 844802171953
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 4 |
Fits Waist Size | 26 in |
Details
Item | Women's Taclite Pro Pants |
Color | TDU Khaki |
Material | 65%/35% Poly Cotton/Ripstop |
Gender | Women's |
Inseam | 34 in to 36 in |
Fabric Weight | 6.14 oz |
Number of Outside Pockets | 8 |
Closure Type | YKK Zipper, PRYM Snap |
Pockets | 8 |
Garment Style | Women's Taclite Pants |
Includes | Breathable, Double Reinforced Seat and Knees, Lightweight, PTFE Treated for Stain Resistance, Self Adjusting Comfort Waist, Wrinkle and Fade Resistant |
Includes Hammer Loop | No |
Style Number | 64360 |
Description
Women's Taclite Pro Pant, Long, Material 65 Percent/35 Percent Poly Cotton/Ripstop, Color TDU Khaki, Size 4, Fits Waist Size 26 In., Inseam 34-36 In., Pockets 8, Fabric Weight 6.14 Oz, Includes PTFE Treated for Stain Resistance, Wrinkle and Fade Resistant, Lightweight, Breathable, Self Adjusting Comfort Waist. Double Reinforced Seat and Knees.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Extra Large Filing Labels, 15/16"x3-7/16", 450/PK, Assorted PK (AVE5026)
- BRADY Lockout Padlock, KA, Orange, 1-3/4"H, PK6, Body Width: 1 1/2 in (123270)
- SAFE HANDLER Safe Handler Diamont Vented Over Glasses Safety Glasses (SH-VOSG-CLLCLT-ES12-12)
- NMC Danger Diesel Fuel Sign, D427R (D427R)
- 5.11 Apex Pants, Size 36" x 30", Black (74434)
- 5.11 Apex Pants, Size 34", Volcanic (74434)
- 5.11 PDU ACL Pants, Size 30", Midnight Navy (74338)
- 5.11 Stryke Pant, Black, 34 32 (74369)
- 5.11 Womens Taclite Pro Pant, Black, 30-32", 20 (64360)
- 5.11 Stryke Pant, Black, 36 36 (74369)
- DICKIES Regular Jeans, 32 in. Inseam, 34 in. Waist (C993RB 34 32)
- 5.11 Workwear