Shop All Work Pants and Shorts
5.11
Womens Tactical Pant, Fire Navy, 12, 30-32"
Mfr # 64358
Zoro # G7688721
$55.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton Canvas
- Gender Women's
- Inseam 30 in to 32 in
- Fabric Weight 8.5 oz
- Fits Waist Size 30-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 64358
- Zoro # G7688721
- UPC # 844802170581
- Country of Origin Cambodia
- Category Work Pants and Shorts
Dimensions
Size | 12 |
Fits Waist Size | 30-1/2 in |
Size-Body Type | Reg |
Details
Item | Women's Tactical Pants |
Color | Fire Navy |
Material | 100% Cotton Canvas |
Gender | Women's |
Inseam | 30 in to 32 in |
Fabric Weight | 8.5 oz |
Garment Style | Women's Tactical Pants |
Pockets | 7 |
Closure Type | YKK Zipper, PRYM Snap |
Includes | Accepts Knee Pads, Reinforced Seat and Knees, Self Adjusting Comfort Waist, Trademarked Rear Strap and Slash Pockets |
Number of Outside Pockets | 7 |
Includes Hammer Loop | No |
Description
Women's Tactical Pant, Material 100 Percent Cotton Canvas, Color Fire Navy, Size 12, Fits Waist Size 30-1/2 In., Inseam 30-32 In., Pockets 7, Fabric Weight 8.5 Oz, Includes Trademarked Rear Strap and Slash Pockets, Reinforced Seat and Knees, Self Adjusting Comfort Waist, Accepts Knee Pads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Spill Kit, Universal, Clear (KIT274)
- BRADY DOT Handling Label, 6" H, 6" W, 121144 (121144)
- LINCOLN ELECTRIC Welding Jacket (K4933-5XL)
- BIOREM-2000 Solidifier, Liquid, Pail Container, 5 gal. (8608-005)
- 5.11 Men's Taclite Pant, Black, 46, Long (74273)
- 5.11 Men's Tactical Pant, Tundra, 38 to 39" (74251)
- 5.11 Stryke Pants, 32, Storm (74369)
- 5.11 Taclite Pro Pant, Mens, Charcoal, 42x30 (74273)
- 5.11 Men's Tactical Pant, Black, 38 to 39" (74251)
- 5.11 Apex Pants, Size 36" x 30", Black (74434)
- PORTWEST Cargo Pants, 36 (C701)
- 5.11 Work Pants and Shorts