Shop All Work Pants and Shorts
5.11
Women's Tactical Pant, Black, 6, 30-32"
Mfr # 64358
Zoro # G3514007
$55.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material 100% Cotton Canvas
- Gender Women's
- Fabric Weight 8.5 oz
- Fits Waist Size 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 64358
- Zoro # G3514007
- UPC # 844802169752
- Country of Origin Cambodia
- Category Work Pants and Shorts
Dimensions
Size | 6 |
Fits Waist Size | 27 in |
Size-Body Type | Reg |
Details
Promotion Restriction | Not eligible for promotion |
Item | Women's Tactical Pants |
Color | Black |
Material | 100% Cotton Canvas |
Gender | Women's |
Inseam | 30 in to 32 in |
Fabric Weight | 8.5 oz |
Number of Outside Pockets | 7 |
Closure Type | YKK Zipper, PRYM Snap |
Garment Style | Pants |
Includes | Accepts Knee Pads, Reinforced Seat and Knees, Self Adjusting Comfort Waist, Trademarked Rear Strap and Slash Pockets |
Pockets | 7 |
Includes Hammer Loop | No |
Description
Women's Tactical Pant, Material 100 Percent Cotton Canvas, Color Black, Size 6, Fits Waist Size 27 In., Inseam 30-32 In., Pockets 7, Fabric Weight 8.5 Oz, Includes Trademarked Rear Strap and Slash Pockets, Reinforced Seat and Knees, Self Adjusting Comfort Waist, Accepts Knee Pads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Black (52LC93)
- KLEIN TOOLS Top Sleeve Screws for Climbers (34910)
- SAS SAFETY RAINSUIT XL PVC LT WT (SA6814)
- CONDOR Cut Resistant Coated Gloves, A5 Cut Level, Polyurethane, S, 1 PR (30YP38)
- 5.11 Taclite Pro Pant, Mens, Khaki, 44x32 (74273)
- 5.11 Men's Tactical Pant, OD Green, 38 to 39" (74251)
- 5.11 Apex Pants, Size 32" x 34", Black (74434)
- 5.11 Men's Tactical Pant, Black, 42 to 43" (74251)
- 5.11 Taclite Pro Pants, 38, Battle Brown (74273)
- 5.11 Stryke Pants, 32, Storm (74369)
- VF IMAGEWEAR Utility Work Pants, Navy, Size 38x30 In (PT62NV 38 30)
- 5.11 Workwear