Shop All Work Pants and Shorts
5.11
Women's Tactical Pant, Black, 2, 30-32"
Mfr # 64358
Zoro # G7645671
product price: $55.00
/ea
$55.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material 100% Cotton Canvas
- Gender Women's
- Fabric Weight 8.5 oz
- Fits Waist Size 25-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64358
- Zoro # G7645671
- UPC # 844802169738
- Country of Origin Cambodia
- Category Work Pants and Shorts
Dimensions
Size | 2 |
Fits Waist Size | 25-1/2 in |
Size-Body Type | Reg |
Details
Promotion Restriction | Not eligible for promotion |
Item | Women's Tactical Pants |
Color | Black |
Material | 100% Cotton Canvas |
Gender | Women's |
Inseam | 30 in to 32 in |
Fabric Weight | 8.5 oz |
Closure Type | YKK Zipper, PRYM Snap |
Pockets | 7 |
Number of Outside Pockets | 7 |
Garment Style | Pants |
Includes | Accepts Knee Pads, Reinforced Seat and Knees, Self Adjusting Comfort Waist, Trademarked Rear Strap and Slash Pockets |
Includes Hammer Loop | No |
Description
Women's Tactical Pant, Size 2, Black, Fits Waist Size 25-1/2 In., Inseam 30 to 32 In., Material 100 Percent Cotton Canvas, Fabric Weight 8.5 Oz, Pockets 7, Includes Trademarked Rear Strap and Slash Pockets, Reinforced Seat and Knees, Self Adjusting Comfort Waist, Accepts Knee Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKLEY Baseball Hat, Cap, Brn, L/XL, 7-3/8 Hat Size (911444A-86W-L/XL)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black, M, PR (9669M)
- SPEAKMAN Gravityflo Eyewash Station in Blue (SE-4000)
- HEXARMOR Safety Gloves, Black/Hi-Vis Grn/Red, XS, PR (4012-XS (6))
- 5.11 Taclite Pro Pants, 34, Storm (74273)
- 5.11 Men's Tactical Pant, Black, 38 to 39" (74251)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 42x32 (74273)
- 5.11 Taclite Pro Pant, Mens, Charcoal, 38x32 (74273)
- 5.11 Stryke Pant, Black, 34 30 (74369)
- 5.11 Apex Pants, Size 34" x 30", Dark Navy (74434)
- CARHARTT Dungaree Work Pants, Black, Size 36x36 In (B11-BLK 36 36)
- 5.11 Workwear and Protective Clothing