Shop All Work Pants and Shorts
5.11
Women's Tactical Pant, Black, 18, Long
Mfr # 64358
Zoro # G7699142
product price: $55.00
/ea
Not eligible for select promotions
$55.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton Canvas
- Gender Women's
- Inseam 34 in to 36 in
- Fabric Weight 8.5 oz
- Fits Waist Size 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64358
- Zoro # G7699142
- UPC # 844802169714
- Country of Origin Cambodia
- Category Work Pants and Shorts
Dimensions
Size | 18 |
Fits Waist Size | 36 in |
Size-Body Type | Long |
Details
Promotion Restriction | Not eligible for promotion |
Item | Women's Tactical Pants |
Color | Black |
Material | 100% Cotton Canvas |
Gender | Women's |
Inseam | 34 in to 36 in |
Fabric Weight | 8.5 oz |
Pockets | 7 |
Includes | Accepts Knee Pads, Reinforced Seat and Knees, Self Adjusting Comfort Waist, Trademarked Rear Strap and Slash Pockets |
Garment Style | Pants |
Number of Outside Pockets | 7 |
Description
Women's Tactical Pant, Size 18, Black, Fits Waist Size 36 In., Inseam 34 to 36 In., Material 100 Percent Cotton Canvas, Fabric Weight 8.5 Oz, Pockets 7, Type Long, Includes Trademarked Rear Strap and Slash Pockets, Reinforced Seat and Knees, Self Adjusting Comfort Waist, Accepts Knee Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Hooded Disposable Coveralls, 2XL, 25 PK, White, Microporous Film Laminate, Zipper (NG122SWH2X002500)
- STI Fire Barrier Putty Pad, 9x9 In., Red (SSP9S)
- CONDOR Safety Sign, 10 inx7 in, Glow Vinyl (480M75)
- DEWALT Safety Glasses, Indoor/Outdoor Scratch-Resistant (DPG96-9D)
- 5.11 Men's Tactical Pant, OD Green, 38 to 39" (74251)
- 5.11 Mens Cargo Pants, Size 42" x 36", Black (74439)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 38x30 (74273)
- 5.11 Men's Tactical Pant, Fire Navy, 38 to 39" (74251)
- 5.11 Stryke Pants, 32, Storm (74369)
- 5.11 Men's Tactical Pant, Tundra, 34 to 35" (74251)
- TRU-SPEC Mens Tactical Pants, 34" x 32", Khaki (1026)
- 5.11 Work Pants and Shorts