Shop All Work Pants and Shorts
5.11
Women's Tactical Pant, Black, 10, Long
Mfr # 64358
Zoro # G7699106
$57.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material 100% Cotton Canvas
- Gender Women's
- Fabric Weight 8.5 oz
- Fits Waist Size 29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 64358
- Zoro # G7699106
- UPC # 844802169677
- Country of Origin Cambodia
- Category Work Pants and Shorts
Dimensions
Size | 10 |
Fits Waist Size | 29 in |
Size-Body Type | Long |
Details
Promotion Restriction | Not eligible for promotion |
Item | Women's Tactical Pants |
Color | Black |
Material | 100% Cotton Canvas |
Gender | Women's |
Inseam | 34 in to 36 in |
Fabric Weight | 8.5 oz |
Number of Outside Pockets | 7 |
Includes | Accepts Knee Pads, Reinforced Seat and Knees, Self Adjusting Comfort Waist, Trademarked Rear Strap and Slash Pockets |
Closure Type | YKK Zipper, PRYM Snap |
Pockets | 7 |
Garment Style | Pants |
Includes Hammer Loop | No |
Description
Women's Tactical Pant, Long, Material 100 Percent Cotton Canvas, Color Black, Size 10, Fits Waist Size 29 In., Inseam 34-36 In., Pockets 7, Fabric Weight 8.5 Oz, Includes Trademarked Rear Strap and Slash Pockets, Reinforced Seat and Knees, Self Adjusting Comfort Waist, Accepts Knee Pads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Collapsible Wall Containment Berm, 748gal (8400)
- STEINER INDUSTRIES Flame-Resistant Sleeve, Universal, 23"L, PR (1034-23WW-2XW)
- GEORGIA BOOT Size 9.5 Steel Steel Toe Boots, Brown (GB00440 W 095)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), White (19950)
- 5.11 Women's Tactical Pant, Black, 6, 30-32" (64358)
- 5.11 Men's Tactical Pant, Black, 38 to 39" (74251)
- 5.11 Stryke Pants, 32 x 30 In, Dark Navy (74369)
- 5.11 Men's Tactical Pant, Tundra, 34 to 35" (74251)
- 5.11 Men's Tactical Pant, Fire Navy, 38 to 39" (74251)
- 5.11 Men's Taclite Pant, Black, 46, Long (74273)
- 5.11 Tactical Shorts, 40 in., Khaki (73327)
- 5.11 Workwear and Protective Clothing