Shop All Work Pants and Shorts
5.11
Womens Taclite Shorts, 4, TDU Green
Mfr # 63071
Zoro # G0408725
product price: $50.00
/ea
$50.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color TDU Green
- Material Polyester/Cotton Ripstop
- Gender Women's
- Inseam 9"
- Fabric Weight 6.14 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 63071
- Zoro # G0408725
- UPC # 844802361088
- Country of Origin Cambodia
- Category Work Pants and Shorts
Dimensions
Size | 4 |
Fits Waist Size | 26 in |
Details
Item | Women's Taclite Shorts Pro Short |
Color | TDU Green |
Material | Polyester/Cotton Ripstop |
Gender | Women's |
Inseam | 9" |
Fabric Weight | 6.14 oz |
Closure Type | YKK Zipper, PRYM Snap |
Pockets | 8 |
Number of Outside Pockets | 6 |
Garment Style | Women's Taclite Shorts |
Description
Women's Taclite Shorts, Size 4 In., Fits Waist Size 26 In., Color TDU Green, Material 65 Percent Polyester/35 Percent Cotton, Pockets 8, Fabric Weight 6.14 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Master Lock Lockout Station, Premier Electrical Device Assortment, 6 Zenex Padlocks, Yellow (S1850E410PRE)
- MASTER LOCK Circuit Breaker Lockout Set, 2 Sets, 120/240Volt, Red (MLK506)
- SAFEWAZE Alu Carabiner, for rescue system (022-6071)
- KIWI BOOT LACES OUTDR BLK 45"" (70455)
- 5.11 Ripstop TDU Pant, Dark Navy, XL L (74003)
- 5.11 Taclite Pro Pant, Mens, Black, 32x32 (74273)
- 5.11 Stryke Pant, Black, 34 30 (74369)
- 5.11 Mens Cargo Pants, Size 42" x 36", Black (74439)
- 5.11 Stryke Pant, Size 28, Battle Brown (74369)
- 5.11 Apex Pants, Size 36" x 32", Black (74434)
- 5.11 Stryke Pant, Khaki, 36 30 (74369)
- 5.11 Workwear