Shop All Flame Resistant & Arc Flash Shirts
5.11
Womens Taclite Shirt, TDU Green, XL
Mfr # 62070
Zoro # G0199565
$60.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color TDU Green
- Closure Type Button
- Fits Chest Size 46 in to 48 in
- Length 28 5/8 in
- Sleeve Length Long Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 62070
- Zoro # G0199565
- UPC # 844802360166
- Country of Origin Viet Nam
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | Xl |
Fits Chest Size | 46 in to 48 in |
Length | 28 5/8 in |
Sleeve Length | Long Sleeve |
Neck Size | 17 in to 17-1/2 in |
Details
Item | Women's Taclite Shirt |
Color | TDU Green |
Closure Type | Button |
Fabric Weight | 4.4 oz |
Includes | Cape Back with Mesh Lining, Hidden Button Down Collar and Sleeve Pen Pocket, Patented Hidden Document Pockets |
Binding | 4-Hole Melamine Buttons |
Type | Tactical |
Number of Pockets | 4 |
Material Trade Name | Polyester/Cotton |
Description
Women's Taclite Shirt, Size XL, Color TDU Green, Material 65 Percent Polyester, 35 Percent Cotton, Length 28-5/8 In., Fits Chest Size 46 In. to 48 In., Sleeve Length Long Sleeve, Neck Size 17 In. to 17-1/2 In., Closure Type Button, Fabric Polyester/Cotton, Pockets 4, Binding 4-Hole Melamine Buttons, Fabric Weight 4.4 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMTECH Shoe Covers, SMS, Blue, Universal, PK100 (69252)
- HONEYWELL UVEX Honeywell Amber, Scratch-Resistant (S6902)
- MIDWEST QUALITY GLOVES MaxGrip LGXL ORG Glove (94-L/XL)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401097)
- 5.11 Performance Polo, 3XL, Black (72049)
- 5.11 Stryke Shirt, Khaki, L (72399)
- ARIAT FR Pullover Hoodie, Men's, 3XL (10032830)
- MAGID DualHazard 70 oz FR 8812 Grey Work Shirt (SBG70DHL)
- ARIAT FR Pullover Hoodie, Men's, L (10032830)
- ARIAT FR Pullover Hoodie, Men's, 3XL (10032829)
- MAGID Sc65Dhn Dual-Hazard 6.5 Oz. Fr Long Sleeve Henley, (SC65DHNL)
- 5.11 Flame Resistant & Arc Flash Shirts