Shop All Flame Resistant & Arc Flash Shirts
5.11
Womens Taclite Shirt, TDU Green, M
Mfr # 62070
Zoro # G0199580
product price: $60.00
/ea
$60.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color TDU Green
- Closure Type Button
- Fits Chest Size 38 in to 40 in
- Length 27 3/8 in
- Sleeve Length Long Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 62070
- Zoro # G0199580
- UPC # 844802360142
- Country of Origin Viet Nam
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | M |
Fits Chest Size | 38 in to 40 in |
Length | 27 3/8 in |
Sleeve Length | Long Sleeve |
Neck Size | 15 in to 15-1/2 in |
Details
Item | Women's Taclite Shirt |
Color | TDU Green |
Closure Type | Button |
Fabric Weight | 4.4 oz |
Binding | 4-Hole Melamine Buttons |
Includes | Cape Back with Mesh Lining, Hidden Button Down Collar and Sleeve Pen Pocket, Patented Hidden Document Pockets |
Type | Tactical |
Number of Pockets | 4 |
Material Trade Name | Polyester/Cotton |
Description
Women's Taclite Shirt, Size M, Color TDU Green, Material 65 Percent Polyester, 35 Percent Cotton, Length 27-3/8 In., Fits Chest Size 38 In. to 40 In., Sleeve Length Long Sleeve, Neck Size 15 In. to 15-1/2 In., Closure Type Button, Fabric Polyester/Cotton, Pockets 4, Binding 4-Hole Melamine Buttons, Fabric Weight 4.4 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut-Resistant Gloves, XL, 13 Gauge, A6, PR (26-0513B/10XL)
- HONEYWELL MILLER Rope Grab, For Rope Size 5/8", Stainless Steel (8173/U)
- ANSELL LIFESTAR EC, High Risk Exam Nitrile Gloves, 5.5 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK (LSE-104)
- BRADY Number Label, 0 Thru 9, 1/2in.Hx11/32in.W (34110)
- 5.11 Stryke Shirt, Khaki, L (72399)
- 5.11 Performance Polo, 3XL, Black (72049)
- OBERON TCG100™ Series Arc Flash Hood, Coat, & Bib Suit Set 5XL (TCG6B-5XL)
- OBERON CAT4™ Series Arc Flash Hood & Coverall Suit Set 2XL (FRTC4A-2XL)
- MAGID Ar Defense Nfpa 70E Cat2 6.5 Oz. Jersey Arc-Rated Knit Shirt, Medium (ARS650-GY-M)
- DICKIES FR Snap Front Shirt, L, Khaki (2827KH LG 0R)
- MCR SAFETY FR L Sleeve Shirt, 8.7 cal/sq cm, Nav Blue (S1NXLT)
- 5.11 Flame Resistant & Arc Flash Shirts