Shop All Work Pants and Shorts
5.11
Women's Taclite Pro Pant, TDU Khaki, 12,
Mfr # 64360
Zoro # G3514156
$55.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color TDU Khaki
- Material 65%/35% Poly Cotton/Ripstop
- Gender Women's
- Inseam 30 in to 32 in
- Fabric Weight 6.14 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 64360
- Zoro # G3514156
- UPC # 844802172103
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 12 |
Fits Waist Size | 30-1/2 in |
Details
Item | Women's Taclite Pro Pants |
Color | TDU Khaki |
Material | 65%/35% Poly Cotton/Ripstop |
Gender | Women's |
Inseam | 30 in to 32 in |
Fabric Weight | 6.14 oz |
Includes | Breathable, Double Reinforced Seat and Knees, Lightweight, PTFE Treated for Stain Resistance, Self Adjusting Comfort Waist, Wrinkle and Fade Resistant |
Closure Type | YKK Zipper, PRYM Snap |
Garment Style | Pants |
Number of Outside Pockets | 8 |
Pockets | 8 |
Includes Hammer Loop | No |
Style Number | 64360 |
Description
Women's Taclite Pro Pant, Material 65 Percent/35 Percent Poly Cotton/Ripstop, Color TDU Khaki, Size 12, Fits Waist Size 30-1/2 In., Inseam 30-32 In., Pockets 8, Fabric Weight 6.14 Oz, Includes PTFE Treated for Stain Resistance, Wrinkle and Fade Resistant, Lightweight, Breathable, Self Adjusting Comfort Waist. Double Reinforced Seat and Knees.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M E-A-R Classic Disposable Corded Earplugs, Cylinder Shape, Yellow/Blue, 29 dB NRR, 200 Pairs/Box (11001)
- PIP Work Gloves, White, PU Coated, Nylon, S, PK12 (713SUC/S)
- PIP Split Leather Palm, Bk/Red Striped, S, PK12 (84-7532/S)
- SHOWA ATLAS Snow Blower Glove Medium (460M-08.RT)
- 5.11 Women's Tactical Pant, Black, 8, 30-32" (64358)
- 5.11 Apex Pant Women, 6, Khaki, Zipper (64446-055-6-L)
- 5.11 Apex Pants, Size 34", Volcanic (74434)
- 5.11 Apex Pants, Size 35" x 34", Dark Navy (74434)
- 5.11 Taclite Pro Pant, Mens, Black, 34x32 (74273)
- 5.11 Men's Tactical Pant, Khaki, 38 to 39" (74251)
- RED KAP Mens Dungaree Jean (PD80PW 32 34)
- 5.11 Workwear and Protective Clothing