Shop All Work Pants and Shorts
5.11
Women's Taclite Pro Pant, Dark Navy, 6,
Mfr # 64360
Zoro # G7688913
product price: $59.15
/ea
$59.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65%/35% Poly Cotton/Ripstop
- Gender Women's
- Fabric Weight 6.14 oz
- Fits Waist Size 27 in
- Includes Breathable, Double Reinforced Seat and Knees, Lightweight, PTFE Treated for Stain Resistance, Self Adjusting Comfort Waist, Wrinkle and Fade Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64360
- Zoro # G7688913
- UPC # 844802172516
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 6 |
Fits Waist Size | 27 in |
Details
Item | Women's Taclite Pro Pants |
Color | Dark Navy |
Material | 65%/35% Poly Cotton/Ripstop |
Gender | Women's |
Inseam | 30 in to 32 in |
Fabric Weight | 6.14 oz |
Includes | Breathable, Double Reinforced Seat and Knees, Lightweight, PTFE Treated for Stain Resistance, Self Adjusting Comfort Waist, Wrinkle and Fade Resistant |
Pockets | 8 |
Garment Style | Women's Taclite Pants |
Closure Type | YKK Zipper, PRYM Snap |
Number of Outside Pockets | 8 |
Includes Hammer Loop | No |
Style Number | 64360 |
Description
Women's Taclite Pro Pant, Material 65 Percent/35 Percent Poly Cotton/Ripstop, Color Dark Navy, Size 6, Fits Waist Size 27 In., Inseam 30-32 In., Pockets 8, Fabric Weight 6.14 Oz, Includes PTFE Treated for Stain Resistance, Wrinkle and Fade Resistant, Lightweight, Breathable, Self Adjusting Comfort Waist. Double Reinforced Seat and Knees.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Tags, 5-3/4" Label H, Red on White (B30-255-851-OST-BK)
- DIXON BR FNST, 2-1/2", SwivelxMNPT, 2-1/2", PL (SM250F)
- LABELMASTER Toxic Placard, Worded, Vinyl, PK25 (PV27)
- HONEYWELL NORTH Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (T5900NTKHS)
- 5.11 Womens Taclite Pro Pant, Black, 30-32", 2 (64360)
- 5.11 Womens Taclite Pro Pant, Black, 30-32", 16 (64360)
- 5.11 Apex Pants, Size 34", Volcanic (74434)
- 5.11 Stryke Pant, Khaki, 36 32 (74369)
- 5.11 Taclite Pro Pant, Mens, Black, 34x32 (74273)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 42x32 (74273)
- BEAUTYBLADE Tyvek Pants Elastic Waist Medium (BE3121894)
- 5.11 Workwear and Protective Clothing