Shop All Work Pants and Shorts
5.11
Women's Taclite Pro Pant, Dark Navy, 4,
Mfr # 64360
Zoro # G7688904
product price: $55.00
/ea
$55.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65%/35% Poly Cotton/Ripstop
- Gender Women's
- Fabric Weight 6.14 oz
- Fits Waist Size 26 in
- Closure Type YKK Zipper, PRYM Snap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64360
- Zoro # G7688904
- UPC # 844802172509
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 4 |
Fits Waist Size | 26 in |
Details
Item | Women's Taclite Pro Pants |
Color | Dark Navy |
Material | 65%/35% Poly Cotton/Ripstop |
Gender | Women's |
Inseam | 30 in to 32 in |
Fabric Weight | 6.14 oz |
Closure Type | YKK Zipper, PRYM Snap |
Pockets | 8 |
Number of Outside Pockets | 8 |
Garment Style | Women's Taclite Pants |
Includes | Breathable, Double Reinforced Seat and Knees, Lightweight, PTFE Treated for Stain Resistance, Self Adjusting Comfort Waist, Wrinkle and Fade Resistant |
Includes Hammer Loop | No |
Style Number | 64360 |
Description
Women's Taclite Pro Pant, Material 65 Percent/35 Percent Poly Cotton/Ripstop, Color Dark Navy, Size 4, Fits Waist Size 26 In., Inseam 30-32 In., Pockets 8, Fabric Weight 6.14 Oz, Includes PTFE Treated for Stain Resistance, Wrinkle and Fade Resistant, Lightweight, Breathable, Self Adjusting Comfort Waist. Double Reinforced Seat and Knees.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Alum Danger Lock Out Equipment, 10"x7", LCU4-0163-NA_10X7 (LCU4-0163-NA_10X7)
- BRADY Thermal Transfer Label, Yellow/Translucent, Labels/Roll: 100 (PTL-23-427-YL)
- MCR SAFETY Economy Weight Kevlar 18 Sleeve W Bart (9378BE)
- RED KAP Mens Dungaree Jean (PD80PW 33 34)
- 5.11 Men's Tactical Pant, Black, 28 to 29" (74251)
- 5.11 Men's Taclite Pant, TDU Khaki, 48, Long (74273)
- 5.11 Stryke Pants, 40, Tundra (74369)
- 5.11 Taclite Pro Pants, 38, Battle Brown (74273)
- 5.11 Men's Tactical Pant, Black, 38 to 39" (74251)
- 5.11 Stryke Pant, TDU Green, 28 30 (74369)
- 5.11 Defender Flex Jeans, Size 40", DW Indigo (74477)
- 5.11 Workwear