Shop All Work Pants and Shorts
5.11
Women's Taclite Pro Pant, Dark Navy, 18,
Mfr # 64360
Zoro # G7688974
product price: $55.00
/ea
$55.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 65%/35% Poly Cotton/Ripstop
- Gender Women's
- Fabric Weight 6.14 oz
- Fits Waist Size 36 in
- Pockets 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64360
- Zoro # G7688974
- UPC # 844802172578
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 18 |
Fits Waist Size | 36 in |
Details
Item | Women's Taclite Pro Pants |
Color | Blue |
Material | 65%/35% Poly Cotton/Ripstop |
Gender | Women's |
Inseam | 30 in to 32 in |
Fabric Weight | 6.14 oz |
Pockets | 8 |
Includes | Breathable, Double Reinforced Seat and Knees, Lightweight, PTFE Treated for Stain Resistance, Self Adjusting Comfort Waist, Wrinkle and Fade Resistant |
Garment Style | Women's Taclite Pants |
Closure Type | YKK Zipper, PRYM Snap |
Number of Outside Pockets | 8 |
Style Number | 64360 |
Description
Women's Taclite Pro Pant, Size 18, Dark Navy, Fits Waist Size 36 In., Inseam 30 to 32 In., Material 65 Percent/35 Percent Poly Cotton/Ripstop, Fabric Weight 6.14 Oz, Pockets 8, Includes PTFE Treated for Stain Resistance, Wrinkle and Fade Resistant, Lightweight, Breathable, Self Adjusting Comfort Waist. Double Reinforced Seat and Knees.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Global Industrial„¢ Shelf For 30 & 45 Gallon Flammable Cabinet, 39-3/5"Wx14"D (SA31C42)
- STRANCO Die Cut Letter Label, Q (DBV-SINGLE-6-Q)
- CAR DEALER DEPOT Wht Service Dispatch Nums(3 And 4-Digit), 5 1/2"X6 1/2"1000 Per St Pk (201-001)
- NEESE Outerwear Economy Series 60" Rain Coat-Yel-3X (10179-31-2-YEL-3X)
- 5.11 Apex Pants, Size 34" x 32", Storm (74434)
- 5.11 Taclite Pro Pant, Mens, Charcoal, 34x30 (74273)
- 5.11 Mens Urban Pants, Size 38" x 34", Khaki (74461)
- 5.11 Taclite EMS Pants, R/12, Black (64369)
- 5.11 Taclite Pro Pants, 34, Storm (74273)
- 5.11 Mens Cargo Pants, Size 36" x 30", Black (74439)
- CONDOR OUTDOOR PRODUCTS PALADIN TACTICAL PANTS, BLACK, 32X34 (101200-002-32-34)
- 5.11 Workwear