Shop All Work Pants and Shorts
5.11
Women's Taclite Pro Pant, Dark Navy, 14,
Mfr # 64360
Zoro # G7688956
product price: $55.00
/ea
$55.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65%/35% Poly Cotton/Ripstop
- Gender Women's
- Fabric Weight 6.14 oz
- Fits Waist Size 32 in
- Pockets 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64360
- Zoro # G7688956
- UPC # 844802172554
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 14 |
Fits Waist Size | 32 in |
Details
Item | Women's Taclite Pro Pants |
Color | Dark Navy |
Material | 65%/35% Poly Cotton/Ripstop |
Gender | Women's |
Inseam | 30 in to 32 in |
Fabric Weight | 6.14 oz |
Pockets | 8 |
Includes | Breathable, Double Reinforced Seat and Knees, Lightweight, PTFE Treated for Stain Resistance, Self Adjusting Comfort Waist, Wrinkle and Fade Resistant |
Number of Outside Pockets | 8 |
Garment Style | Women's Taclite Pants |
Closure Type | YKK Zipper, PRYM Snap |
Includes Hammer Loop | No |
Style Number | 64360 |
Description
Women's Taclite Pro Pant, Material 65 Percent/35 Percent Poly Cotton/Ripstop, Color Dark Navy, Size 14, Fits Waist Size 32 In., Inseam 30-32 In., Pockets 8, Fabric Weight 6.14 Oz, Includes PTFE Treated for Stain Resistance, Wrinkle and Fade Resistant, Lightweight, Breathable, Self Adjusting Comfort Waist. Double Reinforced Seat and Knees.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Eye Wash Sign, 7X10", WHT/GRN, SYM, SURF, 25167 (25167)
- ACCUFORM Banner, Lift With Ease, 24 x 48 In. (MBR406)
- PIP MaxiFlex Cut Resistant Gloves, A2 Cut Level, Palm Dipped, Nitrile, Green, Medium (Size 8), 1 Pair (34-8743)
- HONEYWELL Vertical Systems, 100 ft L Lifeline (VGC-3/8-SS/100FT)
- 5.11 Taclite Pro Pant, Mens, Charcoal, 34x30 (74273)
- 5.11 Men's Tactical Pant, Black, 48 to 49" (74251)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 34x34 (74273)
- 5.11 Women's Tactical Pant, Black, 10, 30-32" (64358)
- 5.11 Womens Taclite Pro Pant, Black, 30-32", 20 (64360)
- 5.11 Ripstop TDU Pant, TDU Khaki, L L (74003)
- DICKIES Regular Jeans, 32 in. Inseam, 34 in. Waist (C993RB 34 32)
- 5.11 Workwear