Shop All Work Pants and Shorts
5.11
Women's Taclite Pro Pant, Black, 8, Long
Mfr # 64360
Zoro # G6047045
Not eligible for select promotions
$55.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 65%/35% Poly Cotton/Ripstop
- Material Trade Name 65%/35% Poly Cotton/Ripstop
- Gender Women's
- Inseam 34 in to 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 64360
- Zoro # G6047045
- UPC # 844802171755
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 8 |
Fits Waist Size | 28 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Women's Taclite Pro Pants |
Color | Black |
Material | 65%/35% Poly Cotton/Ripstop |
Material Trade Name | 65%/35% Poly Cotton/Ripstop |
Gender | Women's |
Inseam | 34 in to 36 in |
Fabric Weight | 6.14 oz |
Garment Style | Pants |
Includes | Breathable, Double Reinforced Seat and Knees, Lightweight, PTFE Treated for Stain Resistance, Self Adjusting Comfort Waist, Wrinkle and Fade Resistant |
Pockets | 8 |
Closure Type | YKK Zipper, PRYM Snap |
Number of Outside Pockets | 8 |
Number of Pockets | 8 |
Style Number | 64360 |
Description
Women's Taclite Pro Pant, Long, Material 65 Percent/35 Percent Poly Cotton/Ripstop, Color Black, Size 8, Fits Waist Size 28 In., Inseam 34-36 In., Pockets 8, Fabric Weight 6.14 Oz, Includes PTFE Treated for Stain Resistance, Wrinkle and Fade Resistant, Lightweight, Breathable, Self Adjusting Comfort Waist. Double Reinforced Seat and Knees.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ribbon, 2" W, 75 ft. L, Blue (M61-R4410-BL)
- ACCUFORM Danger Sign, 24 in H, 24 in W, Vinyl, English, KDD737 (KDD737)
- PROPPER Duty Belt, Reinforced, 52in to 54in, Black (F56037500152-54)
- PIONEER Traffic Coverall, Hi-Vis, Yellow, Polyester, M (V1070160U-M)
- 5.11 Stryke Pant, Khaki, 36 30 (74369)
- 5.11 Taclite Pro Pant, Mens, Black, 38x36 (74273)
- 5.11 Womens Stryke Pants, Size 16, Black (64418)
- 5.11 Taclite Pro Pant, Mens, Black, 32x30 (74273)
- 5.11 Stryke Pant, Size 42, Charcoal (74369)
- 5.11 Mens Urban Pants, Size 38" x 34", Khaki (74461)
- 5.11 Stryke Pant, Black, 30 30 (74369)
- 5.11 Workwear