Shop All Work Pants and Shorts
5.11
Women's Taclite Pro Pant, Black, 4, Long
Mfr # 64360
Zoro # G7699377
Not eligible for select promotions
$59.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65%/35% Poly Cotton/Ripstop
- Gender Women's
- Fabric Weight 6.14 oz
- Fits Waist Size 26 in
- Closure Type YKK Zipper, PRYM Snap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 64360
- Zoro # G7699377
- UPC # 844802171731
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 4 |
Fits Waist Size | 26 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Women's Taclite Pro Pants |
Color | Black |
Material | 65%/35% Poly Cotton/Ripstop |
Gender | Women's |
Inseam | 34 in to 36 in |
Fabric Weight | 6.14 oz |
Closure Type | YKK Zipper, PRYM Snap |
Includes | Breathable, Double Reinforced Seat and Knees, Lightweight, PTFE Treated for Stain Resistance, Self Adjusting Comfort Waist, Wrinkle and Fade Resistant |
Garment Style | Women's Taclite Pants |
Number of Outside Pockets | 8 |
Pockets | 8 |
Includes Hammer Loop | No |
Style Number | 64360 |
Description
Women's Taclite Pro Pant, Long, Material 65 Percent/35 Percent Poly Cotton/Ripstop, Color Black, Size 4, Fits Waist Size 26 In., Inseam 34-36 In., Pockets 8, Fabric Weight 6.14 Oz, Includes PTFE Treated for Stain Resistance, Wrinkle and Fade Resistant, Lightweight, Breathable, Self Adjusting Comfort Waist. Double Reinforced Seat and Knees.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Edgewater Classic 6 in Ankle (ECA333 M 070)
- BRK Carbon Monoxide and Smoke Alarm, Electrochemical, Ionization Sensor, 85 dB @ 10 ft Audible Alert (SCO2B)
- SIGNMISSION Wrong Way Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-24375 (A-1824-24375)
- ANSELL Cut Resistant Gloves, A3 Cut Level, Uncoated, L, 1 PR (70-215)
- 5.11 Womens Stryke Pants, Size 2, Dark Navy (64418)
- 5.11 Taclite Pro Pants, 34, Storm (74273)
- 5.11 Stryke Pants, 32 x 30 In, Dark Navy (74369)
- 5.11 Ripstop TDU Pant, Dark Navy, M R (74003)
- 5.11 Men's Tactical Pant, Black, 30 to 31" (74251)
- 5.11 Stryke Pants, 36 x 30 In, Dark Navy (74369)
- RED KAP Work Pant, Navy, 30 in Inseam (PT89NV 12 30)
- 5.11 Workwear and Protective Clothing