Shop All Work Pants and Shorts
5.11
Womens Taclite Pro Pant, Black, 30-32", 6
Mfr # 64360
Zoro # G3514086
product price: $55.00
/ea
Not eligible for select promotions
$55.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 65%/35% Poly Cotton/Ripstop
- Gender Women's
- Inseam 30 in to 32 in
- Fabric Weight 6.14 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64360
- Zoro # G3514086
- UPC # 844802171854
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 6 |
Fits Waist Size | 27 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Women's Taclite Pro Pants |
Color | Black |
Material | 65%/35% Poly Cotton/Ripstop |
Gender | Women's |
Inseam | 30 in to 32 in |
Fabric Weight | 6.14 oz |
Garment Style | Pants |
Number of Outside Pockets | 8 |
Pockets | 8 |
Includes | Breathable, Double Reinforced Seat and Knees, Lightweight, PTFE Treated for Stain Resistance, Self Adjusting Comfort Waist, Wrinkle and Fade Resistant |
Closure Type | YKK Zipper, PRYM Snap |
Includes Hammer Loop | No |
Style Number | 64360 |
Description
Women's Taclite Pro Pant, Material 65 Percent/35 Percent Poly Cotton/Ripstop, Color Black, Size 6, Fits Waist Size 27 In., Inseam 30-32 In., Pockets 8, Fabric Weight 6.14 Oz, Includes PTFE Treated for Stain Resistance, Wrinkle and Fade Resistant, Lightweight, Breathable, Self Adjusting Comfort Waist. Double Reinforced Seat and Knees.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die-Cut Reflective Letter Label, E, 6In H (DWR-6-E-EA)
- 3M SPEEDGLAS Self-Adjusting Breathing Tube, 33 In., PU (SG-30W)
- 3M Anti-Slip Tape, Yellow, 60ft.Lx1inH (630-1X60)
- MAPA Cleanroom Gloves, Size 10, 20 mil, PK72 (E-194)
- 5.11 Womens Taclite Pro Pant, Black, 30-32", 12 (64360)
- 5.11 Stryke Pants, 36 x 34 In, Dark Navy (74369)
- 5.11 Womens Stryke Pants, Size 16, Black (64418)
- 5.11 Ripstop TDU Pant, TDU Khaki, 2XL R (74003)
- 5.11 Mens Cargo Pants, Size 30" x 32", Black (74439)
- 5.11 Apex Pants, Size 34" x 32", Storm (74434)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 33x34 (LU20RB 33 34)
- 5.11 Workwear