Shop All Work Pants and Shorts
5.11
Womens Taclite Pro Pant, Black, 30-32", 20
Mfr # 64360
Zoro # G7673881
product price: $55.00
/ea
$55.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65%/35% Poly Cotton/Ripstop
- Gender Women's
- Fabric Weight 6.14 oz
- Fits Waist Size 39 in
- Number of Outside Pockets 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64360
- Zoro # G7673881
- UPC # 844802171922
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 20 |
Fits Waist Size | 39 in |
Details
Item | Women's Taclite Pro Pants |
Color | Black |
Material | 65%/35% Poly Cotton/Ripstop |
Gender | Women's |
Inseam | 30 in to 32 in |
Fabric Weight | 6.14 oz |
Number of Outside Pockets | 8 |
Pockets | 8 |
Includes | Breathable, Double Reinforced Seat and Knees, Lightweight, PTFE Treated for Stain Resistance, Self Adjusting Comfort Waist, Wrinkle and Fade Resistant |
Garment Style | Women's Taclite Pants |
Closure Type | YKK Zipper, PRYM Snap |
Includes Hammer Loop | No |
Style Number | 64360 |
Description
Women's Taclite Pro Pant, Size 20, Black, Fits Waist Size 39 In., Inseam 30 to 32 In., Material 65 Percent/35 Percent Poly Cotton/Ripstop, Fabric Weight 6.14 Oz, Pockets 8, Includes PTFE Treated for Stain Resistance, Wrinkle and Fade Resistant, Lightweight, Breathable, Self Adjusting Comfort Waist. Double Reinforced Seat and Knees.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETRACTA-BELT Retractable Belt Barrier, 15 ft., 4inH (WH412SB15-BYD-HC)
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (40070)
- SHOWA Biodegradable Glove, Seamless Knit, M, PR (383M-07)
- PELICAN Hardigg, Pelican Storm Case, 47-1/4 In Lx16-1/2 In Wx9-1/4 In D (IM3220)
- 5.11 Womens Taclite Pro Pant, Black, 30-32", 16 (64360)
- 5.11 Womens Taclite Pro Pant, Black, 30-32", 2 (64360)
- 5.11 Women's Taclite Pro Pant, Dark Navy, 6, (64360)
- 5.11 Shorts, 5.11 Patrol, Size 32, Black (43057)
- 5.11 Taclite Pro Pants, 38x32, Stone (74273)
- 5.11 Stryke Pants, 36 x 30 In, Dark Navy (74369)
- RED KAP Industrial Work Pants, Navy, Size 38x34 In (PT20NV 38 34)
- 5.11 Work Pants and Shorts