Shop All Work Pants and Shorts
5.11
Womens Taclite Pro Pant, Black, 30-32", 2
Mfr # 64360
Zoro # G7673854
product price: $59.15
/ea
$59.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material 65%/35% Poly Cotton/Ripstop
- Gender Women's
- Fabric Weight 6.14 oz
- Fits Waist Size 25-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64360
- Zoro # G7673854
- UPC # 844802171830
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 2 |
Fits Waist Size | 25-1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Women's Taclite Pro Pants |
Color | Black |
Material | 65%/35% Poly Cotton/Ripstop |
Gender | Women's |
Inseam | 30 in to 32 in |
Fabric Weight | 6.14 oz |
Pockets | 8 |
Number of Outside Pockets | 8 |
Garment Style | Women's Taclite Pants |
Includes | Breathable, Double Reinforced Seat and Knees, Lightweight, PTFE Treated for Stain Resistance, Self Adjusting Comfort Waist, Wrinkle and Fade Resistant |
Closure Type | YKK Zipper, PRYM Snap |
Includes Hammer Loop | No |
Style Number | 64360 |
Description
Women's Taclite Pro Pant, Size 2, Black, Fits Waist Size 25-1/2 In., Inseam 30 to 32 In., Material 65 Percent/35 Percent Poly Cotton/Ripstop, Fabric Weight 6.14 Oz, Pockets 8, Includes PTFE Treated for Stain Resistance, Wrinkle and Fade Resistant, Lightweight, Breathable, Self Adjusting Comfort Waist. Double Reinforced Seat and Knees.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Hi-Vis Vest, Lime, Polyester Mesh, 2XL (U6112G-2XL)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black/Gray, S, PR (19L492)
- DUPONT Tychem 2000 Coat Sleeve Apron, Ylw, M, PK25 (QC275BYLMD002500)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Ye, 3XL (2003X3)
- 5.11 Womens Taclite Pro Pant, Black, 30-32", 10 (64360)
- 5.11 Womens Taclite Pro Pant, Black, 30-32", 16 (64360)
- 5.11 Women's Taclite Pro Pant, Dark Navy, 6, (64360)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 32x34 (74273)
- 5.11 Stryke Pant, Black, 36 30 (74369)
- 5.11 Mens Cargo Pants, Size 36" x 30", Black (74439)
- CARHARTT BN3574 M RF RlxdFit Cnvs Crgo Wrk Pnt (103574-BLK)
- 5.11 Work Pants and Shorts