Shop All Work Pants and Shorts
5.11
Women's Taclite Pro Pant, Black, 14, Long
Mfr # 64360
Zoro # G7699413
$55.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Material 65%/35% Poly Cotton/Ripstop
- Gender Women's
- Size 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 64360
- Zoro # G7699413
- UPC # 844802171786
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 14 |
Fits Waist Size | 32 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Women's Taclite Pro Pants |
Color | Black |
Material | 65%/35% Poly Cotton/Ripstop |
Gender | Women's |
Inseam | 34 in to 36 in |
Fabric Weight | 6.14 oz |
Closure Type | YKK Zipper, PRYM Snap |
Number of Outside Pockets | 8 |
Pockets | 8 |
Garment Style | Women's Taclite Pants |
Includes | Breathable, Double Reinforced Seat and Knees, Lightweight, PTFE Treated for Stain Resistance, Self Adjusting Comfort Waist, Wrinkle and Fade Resistant |
Includes Hammer Loop | No |
Style Number | 64360 |
Description
Women's Taclite Pro Pant, Long, Material 65 Percent/35 Percent Poly Cotton/Ripstop, Color Black, Size 14, Fits Waist Size 32 In., Inseam 34-36 In., Pockets 8, Fabric Weight 6.14 Oz, Includes PTFE Treated for Stain Resistance, Wrinkle and Fade Resistant, Lightweight, Breathable, Self Adjusting Comfort Waist. Double Reinforced Seat and Knees.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking Caulked FOpen RoadesterBoot (VW56-13)
- SEIKO INSTRUMENTS Thermal Printer, SLP Series, Single Color Capability (SLP650)
- OCCUNOMIX Polo Shirt, M, ANSI Class 2 (LUX-SSPP2B-OM)
- ANSELL 14" Chemical Resistant Gloves, Nitrile, 8, 1 PR (58-535B)
- 5.11 Tactical Shorts, 38 in., Khaki (73327)
- 5.11 Men's Tactical Pant, Black, 38 to 39" (74251)
- 5.11 Stryke Pants, Size 38", Coyote (74369)
- 5.11 Apex Pants, Size 34" x 30", Dark Navy (74434)
- 5.11 Men's Tactical Pant, Black, 38 to 39" (74251)
- 5.11 Stryke Pants, 40, Tundra (74369)
- DICKIES Industrial Work Pants, Twill, Black, 32x32 (LP92BK 32 32)
- 5.11 Work Pants and Shorts