Shop All Work Pants and Shorts
5.11
Womens StrykePant, TDUGreen, R, 12x30-1/2in
Mfr # 64386
Zoro # G0200116
product price: $80.00
/ea
Free Shipping & Returns
$80.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Cotton/35% Cotton Flex-Tac mechanical stretch ripstop
- Gender Women's
- Fabric Weight 6.76 oz
- Fits Waist Size 30-1/2 in
- Number of Outside Pockets 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64386
- Zoro # G0200116
- UPC # 844802359566
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 12 |
Fits Waist Size | 30-1/2 in |
Size-Body Type | Regular |
Details
Item | Women's Stryke Pants |
Color | TDU Green |
Material | 65% Cotton/35% Cotton Flex-Tac mechanical stretch ripstop |
Gender | Women's |
Inseam | 31" |
Fabric Weight | 6.76 oz |
Number of Outside Pockets | 12 |
Pockets | 8 |
Garment Style | Women's Stryke Pants |
Closure Type | YKK Zipper, PRYM Snap |
Includes Hammer Loop | No |
Description
Women's Stryke Pant, Size 12 In., TDU Green, Fits Waist Size 30-1/2 In., Garment Style Pants, Inseam R, Material 63 Percent Polyester/37 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, and Melamine Button, Fabric Weight 6.76 oz., Pockets 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 1 Inch x 108 feet Blue (VST-121-BLU)
- BRADY Pipe Marker, Tower Water, 2 In.H (73935)
- DEVILBISS AUTOMOTIVE REFINISHING LAB COAT - MEDIUM (DV803664)
- NMC Dangerous When Wet 4 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL47P)
- 5.11 Taclite Pro Pant, Mens, Black, 34x34 (74273)
- 5.11 Women's Tactical Pant, Black, 10, Long (64358)
- 5.11 Ripstop TDU Pant, Dark Navy, M R (74003)
- 5.11 Men's Tactical Pant, Khaki, 38 to 39" (74251)
- 5.11 Men's Tactical Pant, Black, 48 to 49" (74251)
- 5.11 Defender Flex Jeans, Size 40", DW Indigo (74477)
- CARHARTT BN0011 M LseFit WshDck Utly Wrk Pnt (B11-BRN)
- 5.11 Workwear