Shop All Work Pants and Shorts
5.11
Womens StrykePant, TDUGreen, L, 12x30-1/2in
Mfr # 64386
Zoro # G0200210
product price: $80.00
/ea
Free Shipping & Returns
$80.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Cotton/35% Cotton Flex-Tac mechanical stretch ripstop
- Gender Women's
- Inseam 35"
- Fabric Weight 6.76 oz
- Fits Waist Size 30-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64386
- Zoro # G0200210
- UPC # 844802359665
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 12 |
Fits Waist Size | 30-1/2 in |
Size-Body Type | Long |
Details
Item | Women's Stryke Pant |
Color | Green |
Material | 65% Cotton/35% Cotton Flex-Tac mechanical stretch ripstop |
Gender | Women's |
Inseam | 35" |
Fabric Weight | 6.76 oz |
Garment Style | Women's Stryke Pants |
Pockets | 8 |
Closure Type | YKK Zipper, PRYM Snap |
Number of Outside Pockets | 12 |
Description
Women's Stryke Pant, Size 12 In., TDU Green, Fits Waist Size 30-1/2 In., Garment Style Pants, Inseam L, Material 63 Percent Polyester/37 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, and Melamine Button, Fabric Weight 6.76 oz., Pockets 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solar Barricade Light, LED, 7-1/2" (5785469)
- CONDOR Spill Kit Refill, Oil-Based Liquids (35ZR95)
- SAFE HANDLER Kleen Walk Non-Woven Disposable Boot, Shoe Cover, Blue (120-Pack) (SH-ES-PPSG-BL-120)
- CONDOR High Visibility Vest, Yellow/Green, M (53YN94)
- 5.11 Defender Flex Jeans, Size 40", DW Indigo (74477)
- 5.11 Apex Pant Women, 6, Khaki, Zipper (64446-055-6-L)
- 5.11 Apex Pants, Size 36" x 30", Dark Navy (74434)
- 5.11 PDU ACL Pants, Size 30", Midnight Navy (74338)
- 5.11 Stryke Pants, 34, Storm (74369)
- 5.11 Taclite EMS Pants, Size 38, Black (74363)
- DICKIES 32" x 30" White Painter's Pants Cotton Men's Relaxed Fit (1953-32X30)
- 5.11 Work Pants and Shorts