Shop All Work Pants and Shorts
5.11
Womens Stryke Pants, Size 6, Tundra
Mfr # 64386
Zoro # G3044951
product price: $80.00
/ea
Free Shipping & Returns
$80.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Tundra
- Material 63% Polyester/37% Cotton Ripstop
- Gender Women's
- Size 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64386
- Zoro # G3044951
- UPC # 888579052732
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 6 |
Fits Waist Size | 27" |
Size-Body Type | Short |
Details
Promotion Restriction | Not eligible for promotion |
Item | Women's Stryke Pants |
Color | Tundra |
Material | 63% Polyester/37% Cotton Ripstop |
Gender | Women's |
Inseam | 28-3/4 in |
Fabric Weight | 6.76 oz. |
Number of Outside Pockets | 12 |
Closure Type | YKK Zipper, PRYM Snap |
Pockets | 8 |
Garment Style | Pants |
Includes Hammer Loop | No |
Description
Women's Stryke Pants, Size 6, Tundra, Fits Waist Size 6, Inseam 28-3/4 In., Material 63 Percent Polyester/37 Percent Cotton Ripstop, Fabric Weight 10.76 oz, Pockets 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAREWEAR Bib Apron, Denim, 30"L, 24"W (500D)
- MCR SAFETY Safety Glasses, Clear Scratch Resistant (SR210)
- BRADY White Tedlar(R) Wire Marker, THT-29-437-10 (THT-29-437-10)
- STI Sleeve Kit, 12 In.L, 2 In.D, Steel (FS201)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 42x32 (74273)
- 5.11 Taclite Pro Pant, Mens, TDU Green, 44x30 (74273)
- 5.11 Mens Cargo Pants, Size 36" x 32", Navy (74439)
- 5.11 Ripstop TDU Pants, L/20, Dark Navy (64359)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 32x32 (74273)
- 5.11 Stryke Pant, Black, 32 34 (74369)
- DICKIES Work Pants, Dark Navy, 34 in. Waist Size (LP65DN 34 32)
- 5.11 Workwear and Protective Clothing