Shop All Work Pants and Shorts
5.11
Womens Stryke Pants, Size 6, Tundra
Mfr # 64386
Zoro # G3044839
product price: $80.00
/ea
Free Shipping & Returns
$80.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tundra
- Material 63% Polyester/37% Cotton Ripstop
- Gender Women's
- Size 6
- Fabric Weight 6.76 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64386
- Zoro # G3044839
- UPC # 888579052626
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 6 |
Fits Waist Size | 27" |
Size-Body Type | Regular |
Details
Item | Women's Stryke Pants |
Color | Tundra |
Material | 63% Polyester/37% Cotton Ripstop |
Gender | Women's |
Inseam | 31-3/4 in |
Fabric Weight | 6.76 oz. |
Garment Style | Pants |
Number of Outside Pockets | 12 |
Pockets | 8 |
Closure Type | YKK Zipper, PRYM Snap |
Includes Hammer Loop | No |
Description
Women's Stryke Pants, Size 6, Tundra, Fits Waist Size 6, Inseam 31-3/4 In., Material 63 Percent Polyester/37 Percent Cotton Ripstop, Fabric Weight 10.76 oz, Pockets 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Crinkle Dipped Gloves, 10 GA, Blue/Gray, 1 Pair, L (GG209LC)
- BANNER STAKES PLUS Cart Pkg w/Tray, Danger - Keep Out (PL4011T)
- VF IMAGEWEAR Coverall, Chest 46 to 48In., Navy (CT30NV RG XL)
- JAMCO Paints and Inks Cabinet, 18 gal., Red (BP18RP)
- 5.11 Stryke Pant, Black, 36 36 (74369)
- 5.11 Men's Tactical Pant, Black, 40 to 41" (74251)
- 5.11 EMS Pants, 36/30, Black (74310)
- 5.11 Stryke Pant, TDU Green, 38 32 (74369)
- 5.11 Stryke Pant, Black, 36 30 (74369)
- 5.11 Taclite Pro Pant, Mens, Charcoal, 32x32 (74273)
- CARHARTT BN3109 W Rggd Pro RF Lse Fit Cnvs Pnt (103938-001)
- 5.11 Workwear and Protective Clothing