Shop All Work Pants and Shorts
5.11
Womens Stryke Pants, Size 4, Tundra
Mfr # 64386
Zoro # G3044820
product price: $80.00
/ea
Free Shipping & Returns
$80.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tundra
- Material 63% Polyester/37% Cotton Ripstop
- Gender Women's
- Size 4
- Fabric Weight 6.76 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64386
- Zoro # G3044820
- UPC # 888579052619
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 4 |
Fits Waist Size | 26" |
Size-Body Type | Regular |
Details
Item | Women's Stryke Pants |
Color | Tundra |
Material | 63% Polyester/37% Cotton Ripstop |
Gender | Women's |
Inseam | 31-3/4 in |
Fabric Weight | 6.76 oz. |
Garment Style | Pants |
Number of Outside Pockets | 12 |
Pockets | 8 |
Closure Type | YKK Zipper, PRYM Snap |
Includes Hammer Loop | No |
Description
Women's Stryke Pants, Size 4, Tundra, Fits Waist Size 4, Inseam 31-3/4 In., Material 63 Percent Polyester/37 Percent Cotton Ripstop, Fabric Weight 10.76 oz, Pockets 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Woody Sport Ankle Boot (WDSA001 M 090)
- BRADY Pipe Marker, Nitrogen, Gn, 1-1/2 to2-3/8 In, 5728-I (5728-I)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AC-QC-D/UGN)
- HONEYWELL MILLER Full Body Harness, 2XL, Polyester (AAT-QCBCUB)
- 5.11 Men's Taclite Pant, Coyote, 48, Long (74273)
- 5.11 Stryke Pant, Khaki, 36 34 (74369)
- 5.11 Stryke Pants, 32 x 30 In, Dark Navy (74369)
- 5.11 Men's Tactical Pant, Black, 36 to 37" (74251)
- 5.11 Apex Pants, Size 34" x 30", Dark Navy (74434)
- 5.11 Taclite Pro Pant, Mens, Charcoal, 42x30 (74273)
- RED KAP Womens Work N Motion Pant (PZ33CH 16 28)
- 5.11 Work Pants and Shorts