Shop All Work Pants and Shorts
5.11
Womens Stryke Pants, Size 20, Tundra
Mfr # 64386
Zoro # G3044848
product price: $80.00
/ea
Free Shipping & Returns
$80.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tundra
- Material 65% Cotton/35% Cotton Flex-Tac mechanical stretch ripstop
- Gender Women's
- Inseam 31-3/4 in
- Fabric Weight 6.76 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64386
- Zoro # G3044848
- UPC # 888579052695
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 20 |
Fits Waist Size | 20 |
Size-Body Type | Regular |
Details
Item | Women's Stryke Pants |
Color | Tundra |
Material | 65% Cotton/35% Cotton Flex-Tac mechanical stretch ripstop |
Gender | Women's |
Inseam | 31-3/4 in |
Fabric Weight | 6.76 oz. |
Pockets | 8 |
Garment Style | Women's Stryke Pants |
Closure Type | YKK Zipper, PRYM Snap |
Number of Outside Pockets | 12 |
Description
Women's Stryke Pants, Size 20, Tundra, Fits Waist Size 20, Inseam 31-3/4 In., Material 63 Percent Polyester/37 Percent Cotton Ripstop, Fabric Weight 10.76 oz, Pockets 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger No Smoking Sign, 10" H, 14 in W, Reflective Sheeting, Horizontal Rectangle, U3-1847-RD_14X10 (U3-1847-RD_14X10)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, Yellow-Black, Size 11 (PAN3P/2080AZ532-11)
- RADIANS Radians SV55-3 Class 3 Heavy Woven Two Tone Engineer Vest (SV55-3ZGD-M)
- POLAR PLUS Insulated Heavy Duty Coat, Green, XL (34029G-XL)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 36x36 (74273)
- 5.11 PDU ACL Pants, Size 30", Midnight Navy (74338)
- 5.11 Taclite Pro Pant, Mens, Black, 42x34 (74273)
- 5.11 Stryke Pant, Size 8, Khaki (64386)
- 5.11 Stryke Pant, Khaki, 36 32 (74369)
- 5.11 Mens Cargo Pants, Size 36" x 32", Navy (74439)
- DOVETAIL WORKWEAR Maven Slim - Heathered Black Denim 16x34 (DWF18P1D-001-16x34)
- 5.11 Work Pants and Shorts