Shop All Work Pants and Shorts
5.11
Womens Stryke Pants, Size 20, Dark Navy
Mfr # 64418
Zoro # G3048302
Free Shipping & Returns
$85.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 80% Polyester/20% Cotton with PTFE
- Gender Women's
- Fabric Weight 12 oz.
- Fits Waist Size 37-1/2"
- Number of Outside Pockets 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 64418
- Zoro # G3048302
- UPC # 888579160680
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 20 |
Fits Waist Size | 37-1/2" |
Details
Item | Women's EMS Pants |
Color | Dark Navy |
Material | 80% Polyester/20% Cotton with PTFE |
Gender | Women's |
Inseam | 28-3/4 in |
Fabric Weight | 12 oz. |
Number of Outside Pockets | 10 |
Pockets | 10 |
Garment Style | Pants |
Includes Hammer Loop | No |
Description
Women's Stryke Pants, Size 20, Dark Navy, Fits Waist Size 20, Inseam 28-3/4 In., Material 80 Percent Polyester/20 Percent Cotton with PTFE, Fabric Weight 12 oz, Pockets 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians Headgear (HG-410-A4F)
- MSA SAFETY Faceshield Frame, Black/Green (10187162)
- SELLSTROM Faceshield Assembly (S39150)
- ALLEGRO INDUSTRIES Allegro 7311 Thin Flexrist Wrist Support, Black (7311)
- 5.11 Womens Stryke Pants, Size 16, Black (64418)
- 5.11 Womens Stryke Pants, Size 2, Dark Navy (64418)
- 5.11 Men's Tactical Pant, OD Green, 30 to 31" (74251)
- 5.11 Stryke Pant, Black, 36 30 (74369)
- 5.11 Mens Urban Pants, Size 40" x 34", Charcoal (74461)
- 5.11 Apex Pants, Size 32" x 34", Black (74434)
- CARHARTT BD2808 M RF Rilaxed Fitt Utly Jean (102808-498)
- 5.11 Work Pants and Shorts