Shop All Work Pants and Shorts
5.11
Womens Stryke Pants, Size 20, Black
Mfr # 64418
Zoro # G3048162
Free Shipping & Returns
$85.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 80% Polyester/20% Cotton with PTFE
- Gender Women's
- Fabric Weight 12 oz.
- Fits Waist Size 37-1/2"
- Garment Style Pants
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 64418
- Zoro # G3048162
- UPC # 888579160970
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 20 |
Fits Waist Size | 37-1/2" |
Details
Item | Women's EMS Pants |
Color | Black |
Material | 80% Polyester/20% Cotton with PTFE |
Gender | Women's |
Inseam | 31-3/4 in |
Fabric Weight | 12 oz. |
Garment Style | Pants |
Pockets | 10 |
Number of Outside Pockets | 10 |
Includes Hammer Loop | No |
Description
Women's Stryke Pants, Size 20, Black, Fits Waist Size 20, Inseam 31-3/4 In., Material 80 Percent Polyester/20 Percent Cotton with PTFE, Fabric Weight 12 oz, Pockets 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Impact Gloves, 2XL, Black/Gray, Trek Dry(R)/TPR (MPC-58-012)
- HILLMAN 4 in. Black Aluminum Nail-On Number 6 1 pc, 3PK (841628)
- GLOBAL INDUSTRIAL Roundtangular Acrylic Convex Mirror, Indoor, 24x36,160° Viewing Angle (670552)
- JUSTRITE 1/2 gal Red Polyethylene Type I Safety Can Flammables (14065)
- 5.11 Apex Pants, Size 36" x 30", Dark Navy (74434)
- 5.11 Ripstop TDU Pant, TDU Khaki, 2XL R (74003)
- 5.11 Womens Taclite Pro Pant, Black, 30-32", 2 (64360)
- 5.11 Mens Cargo Pants, Size 42" x 30", Khaki (74439)
- 5.11 Stryke Pant, Size 34, Charcoal (74369)
- 5.11 Taclite Pro Pant, Mens, Charcoal, 32x32 (74273)
- 5.11 Stryke Pant, Black, 34 32 (74369)
- 5.11 Workwear and Protective Clothing