Shop All Work Pants and Shorts
5.11
Womens Stryke Pants, Size 18, Tundra
Mfr # 64386
Zoro # G3044811
product price: $80.00
/ea
Free Shipping & Returns
$80.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tundra
- Material 63% Polyester/37% Cotton Ripstop
- Gender Women's
- Fabric Weight 10.76 oz
- Fits Waist Size 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64386
- Zoro # G3044811
- UPC # 888579052688
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 18 |
Fits Waist Size | 18 |
Size-Body Type | Regular |
Details
Item | Women's Stryke Pants |
Color | Tundra |
Material | 63% Polyester/37% Cotton Ripstop |
Gender | Women's |
Inseam | 31-3/4 in |
Fabric Weight | 10.76 oz |
Garment Style | Pants |
Pockets | 8 |
Closure Type | YKK Zipper, PRYM Snap |
Number of Outside Pockets | 12 |
Description
Women's Stryke Pants, Size 18, Tundra, Fits Waist Size 18, Inseam 31-3/4 In., Material 63 Percent Polyester/37 Percent Cotton Ripstop, Fabric Weight 10.76 oz, Pockets 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Eclipse Bib Overall, Blue, Nomex(R), 46 in. Waist (O44041)
- MCR SAFETY 8 Mil Blue Vinyl Apron Edge 35 X, PK12 (O73R4)
- SHOWA N-Dex, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Black (7700PFTXL)
- 5.11 Taclite Pro Shirt, Tundra, L (72175)
- 5.11 Taclite Pro Pant, Mens, Black, 34x34 (74273)
- 5.11 Taclite Pro Pant, Mens, Black, 42x32 (74273)
- 5.11 Taclite Pro Pant, Mens, Black, 42x34 (74273)
- 5.11 Women's Taclite Pro Pant, Dark Navy, 6, (64360)
- 5.11 Stryke Flex-Tac Pants, Size 46", Coyote (74369L)
- 5.11 Men's Tactical Pant, OD Green, 38 to 39" (74251)
- CARHARTT BS3542 M RF Rilaxed Fitt Cnvs Crgo Short (103542-253)
- 5.11 Workwear and Protective Clothing