Shop All Work Pants and Shorts
5.11
Womens Stryke Pants, Size 18, Black
Mfr # 64418
Zoro # G3048022
product price: $86.45
/ea
Free Shipping & Returns
$86.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 80% Polyester/20% Cotton with PTFE
- Gender Women's
- Fabric Weight 12 oz.
- Fits Waist Size 35-1/2"
- Garment Style Pants
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64418
- Zoro # G3048022
- UPC # 888579160963
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 18 |
Fits Waist Size | 35-1/2" |
Details
Item | Women's EMS Pants |
Color | Black |
Material | 80% Polyester/20% Cotton with PTFE |
Gender | Women's |
Inseam | 31-3/4 in |
Fabric Weight | 12 oz. |
Garment Style | Pants |
Pockets | 10 |
Number of Outside Pockets | 10 |
Includes Hammer Loop | No |
Description
Women's Stryke Pants, Size 18, Black, Fits Waist Size 18, Inseam 31-3/4 In., Material 80 Percent Polyester/20 Percent Cotton with PTFE, Fabric Weight 12 oz, Pockets 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Wrist Support, S, Left, Tan (3RXY5)
- SIGNMISSION OSHA Sign, Radioactive Equipment In This Area, 10in X 7in Rigid Plastic, 7" H, 10" W, Landscape (OS-CS-P-710-L-19224)
- MSA SAFETY Chin Strap, For Use With MSA Hard Hat Tan, 10 PK (10171106)
- LYLE Warning Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1798-HI_12x18 (T1-1798-HI_12x18)
- 5.11 Womens Stryke Pants, Size 2, Dark Navy (64418)
- 5.11 Womens Stryke Pants, Size 16, Black (64418)
- 5.11 Womens Stryke Pants, Size 20, Dark Navy (64418)
- 5.11 Ripstop TDU Pant, TDU Khaki, L L (74003)
- 5.11 Ripstop TDU Pants, L/20, Dark Navy (64359)
- 5.11 Apex Pants, Size 36" x 30", TDU Green (74434)
- GSS SAFETY ONYX Class E Safety Pants w/PTFE (6711-SMMD)
- 5.11 Work Pants and Shorts