Shop All Work Pants and Shorts
5.11
Womens Stryke Pants, Size 16, Tundra
Mfr # 64386
Zoro # G3044918
Free Shipping & Returns
$80.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Tundra
- Material 63% Polyester/37% Cotton Ripstop
- Gender Women's
- Size 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 64386
- Zoro # G3044918
- UPC # 888579052787
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 16 |
Fits Waist Size | 33-1/2" |
Size-Body Type | Short |
Details
Promotion Restriction | Not eligible for promotion |
Item | Women's Stryke Pants |
Color | Tundra |
Material | 63% Polyester/37% Cotton Ripstop |
Gender | Women's |
Inseam | 28-3/4 in |
Fabric Weight | 6.76 oz. |
Number of Outside Pockets | 12 |
Garment Style | Pants |
Pockets | 8 |
Closure Type | YKK Zipper, PRYM Snap |
Includes Hammer Loop | No |
Description
Women's Stryke Pants, Size 16, Tundra, Fits Waist Size 16, Inseam 28-3/4 In., Material 63 Percent Polyester/37 Percent Cotton Ripstop, Fabric Weight 10.76 oz, Pockets 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE PRO 6' Energy Absorbing Lanyard: Dual Leg, Snap Hooks (FS561)
- SPILLTECH Spill Kit, Duffel Bag, Universal (SPKU-BLK-BG)
- GVS-RPB RPB Safety QR 3/8" Hose Tail (NV2024)
- SPEAKMAN Repair Part 8 In. Plastic Head & Self-closing Valve (G20-1825)
- 5.11 Women's Taclite Pro Pant, TDU Khaki, 18, (64360)
- 5.11 Men's Tactical Pant, Black, 36 to 37" (74251)
- 5.11 Ripstop TDU Pants, L/20, Dark Navy (64359)
- 5.11 Stryke Pant, Size 16, Dark Navy (64386)
- 5.11 Taclite EMS Pants, L/4, Dark Navy (64369)
- 5.11 Taclite EMS Shorts, Size 40, Dark Nvy (73309)
- TOUGH DUCK Ripstop Technical Snow Pant, Fluor.XL (SP081)
- 5.11 Work Pants and Shorts