Shop All Work Pants and Shorts
5.11
Womens Stryke Pants, Size 16, Black
Mfr # 64418
Zoro # G3048007
product price: $89.25
/ea
Free Shipping & Returns
$89.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 80% Polyester/20% Cotton with PTFE
- Gender Women's
- Fabric Weight 12 oz.
- Fits Waist Size 33-1/2"
- Garment Style Pants
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64418
- Zoro # G3048007
- UPC # 888579160956
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 16 |
Fits Waist Size | 33-1/2" |
Details
Item | Women's EMS Pants |
Color | Black |
Material | 80% Polyester/20% Cotton with PTFE |
Gender | Women's |
Inseam | 31-3/4 in |
Fabric Weight | 12 oz. |
Garment Style | Pants |
Number of Outside Pockets | 10 |
Pockets | 10 |
Includes Hammer Loop | No |
Description
Women's Stryke Pants, Size 16, Black, Fits Waist Size 16, Inseam 31-3/4 In., Material 80 Percent Polyester/20 Percent Cotton with PTFE, Fabric Weight 12 oz, Pockets 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Gloves, 2.7 mil Palm, Vinyl, Powder-Free, L, 100 PK, Clear (3BA44)
- BOOST EYEWEAR Reading Glasses, Traditional Black Frames, Comfort Spring Loaded Hinges, 6PK (26300)
- WHEELOCK Bell, 24VAC, Red, 6 in. H (CN121062)
- PORTWEST Classic Rain Jacket, S (US440)
- 5.11 Womens Stryke Pants, Size 2, Dark Navy (64418)
- 5.11 Womens Stryke Pants, Size 20, Dark Navy (64418)
- 5.11 Stryke Pants, 34 x 32 In, Dark Navy (74369)
- 5.11 Defender Flex Jeans, Size 40", DW Indigo (74477)
- 5.11 Apex Pants, Size 34", Volcanic (74434)
- 5.11 Apex Pant, 35", Ranger Green, YKK Zipper (74434-186-35-34)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 30 30)
- 5.11 Workwear