Shop All Work Pants and Shorts
5.11
Womens Stryke Pants, Size 14, Tundra
Mfr # 64386
Zoro # G3044793
product price: $80.00
/ea
Free Shipping & Returns
$80.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tundra
- Material 63% Polyester/37% Cotton Ripstop
- Gender Women's
- Fabric Weight 10.76 oz
- Fits Waist Size 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64386
- Zoro # G3044793
- UPC # 888579052664
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 14 |
Fits Waist Size | 14 |
Size-Body Type | Regular |
Details
Item | Women's Stryke Pants |
Color | Tundra |
Material | 63% Polyester/37% Cotton Ripstop |
Gender | Women's |
Inseam | 31-3/4 in |
Fabric Weight | 10.76 oz |
Garment Style | Pants |
Pockets | 8 |
Closure Type | YKK Zipper, PRYM Snap |
Number of Outside Pockets | 12 |
Description
Women's Stryke Pants, Size 14, Tundra, Fits Waist Size 14, Inseam 31-3/4 In., Material 63 Percent Polyester/37 Percent Cotton Ripstop, Fabric Weight 10.76 oz, Pockets 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Level 2 Cut Resistant Latex Dipped Winter Insulated Gloves - X-Large (48-73-7923)
- FIRST ALERT Smoke/Co Alarm & Voice (SC7010BV)
- 3M SPEEDGLAS Chrome Front Frame, PPA (06-0700-63)
- GEORGIA BOOT Size 10 Steel Steel Toe Boots, Brown (GB00440 M 100)
- 5.11 Taclite EMS Pants, L/4, Dark Navy (64369)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 38x30 (74273)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 42x32 (74273)
- 5.11 Womens Taclite Pro Pant, Black, 30-32", 6 (64360)
- 5.11 Women's Tactical Pant, Black, 10, 30-32" (64358)
- 5.11 Taclite Pro Pant, Mens, Black, 32x30 (74273)
- CARHARTT Men's BD4941 M Loose Fit Utility Jean W36 L32 Denim Loose Canal (BD4941-M / 104941-H45W36L32)
- 5.11 Workwear