Shop All Work Pants and Shorts
5.11
Womens Stryke Pants, Size 14, Black
Mfr # 64418
Zoro # G3047998
product price: $89.79
/ea
Free Shipping & Returns
$89.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 80% Polyester/20% Cotton with PTFE
- Gender Women's
- Inseam 31-3/4 in
- Fabric Weight 12 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64418
- Zoro # G3047998
- UPC # 888579160949
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 14 |
Fits Waist Size | 32" |
Details
Item | Women's EMS Pants |
Color | Black |
Material | 80% Polyester/20% Cotton with PTFE |
Gender | Women's |
Inseam | 31-3/4 in |
Fabric Weight | 12 oz. |
Pockets | 10 |
Garment Style | Pants |
Number of Outside Pockets | 10 |
Includes Hammer Loop | No |
Description
Women's Stryke Pants, Size 14, Black, Fits Waist Size 14, Inseam 31-3/4 In., Material 80 Percent Polyester/20 Percent Cotton with PTFE, Fabric Weight 12 oz, Pockets 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Label, Flame, 2x2 In, Poly, 250 Roll (LZH611EV2)
- BRADY Label, White/Translucent, Labels/Roll: 3000 (THT-131-461-3)
- HY-KO Braille Restrooms Signs 6" x 9", 3PK (A20010)
- CONDOR Leather Drivers Gloves, Cowhide, 2XL, PR (5NGP1)
- 5.11 PDU ACL Pants, Size 30", Midnight Navy (74338)
- 5.11 Women's Tactical Pant, Black, 10, Long (64358)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 32x36 (74273)
- 5.11 Stryke Pant, Black, 30 30 (74369)
- 5.11 Stryke Pant, Black, 40 30 (74369)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 42x32 (74273)
- HELLY HANSEN Alta Insulated Pants, 30in, Fluor Yellow (70445_369-S)
- 5.11 Workwear and Protective Clothing