Shop All Work Pants and Shorts
5.11
Womens Stryke Pants, Size 12, Tundra
Mfr # 64386
Zoro # G3044802
product price: $80.00
/ea
Free Shipping & Returns
$80.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tundra
- Material 63% Polyester/37% Cotton Ripstop
- Gender Women's
- Size 12
- Fabric Weight 6.76 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64386
- Zoro # G3044802
- UPC # 888579052657
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 12 |
Fits Waist Size | 30-1/2" |
Size-Body Type | Regular |
Details
Item | Women's Stryke Pants |
Color | Tundra |
Material | 63% Polyester/37% Cotton Ripstop |
Gender | Women's |
Inseam | 31-3/4 in |
Fabric Weight | 6.76 oz. |
Closure Type | YKK Zipper, PRYM Snap |
Number of Outside Pockets | 12 |
Pockets | 8 |
Garment Style | Pants |
Includes Hammer Loop | No |
Description
Women's Stryke Pants, Size 12, Tundra, Fits Waist Size 12, Inseam 31-3/4 In., Material 63 Percent Polyester/37 Percent Cotton Ripstop, Fabric Weight 10.76 oz, Pockets 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY Blue Palm Working Gloves, 10PK (BPG-10-X-S)
- HY-KO 5In Yellow Reflective Number 5, 10PK (B00755)
- REFRIGIWEAR Balaclava, Over-the-Head, Double Layer Acrylic, Covers Head/Neck/Face/Nose, Black, Universal Size (0055RBLKOSA)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H, 480Y33 (480Y33)
- 5.11 Mens Urban Pants, Size 36" x 30", Khaki (74461)
- 5.11 Ripstop TDU Pant, TDU Khaki, M L (74003)
- 5.11 Womens Taclite Pro Pant, Black, 30-32", 20 (64360)
- 5.11 Taclite Short, Coyote, 34 to 35" (73287)
- 5.11 Apex Pants, Size 34" x 30", Dark Navy (74434)
- 5.11 Taclite Pro Pant, Mens, Khaki, 44x32 (74273)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 42x32 (LU20RB 42 32)
- 5.11 Workwear and Protective Clothing