Shop All Work Pants and Shorts
5.11
Womens Stryke Pants, Size 0, Tundra
Mfr # 64386
Zoro # G3044942
product price: $80.00
/ea
Free Shipping & Returns
$80.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tundra
- Material 63% Polyester/37% Cotton Ripstop
- Gender Women's
- Size 0
- Inseam 28-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64386
- Zoro # G3044942
- UPC # 888579052701
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 0 |
Fits Waist Size | 0 |
Size-Body Type | Short |
Details
Item | Women's Stryke Pants |
Color | Tundra |
Material | 63% Polyester/37% Cotton Ripstop |
Gender | Women's |
Inseam | 28-3/4 in |
Fabric Weight | 6.76 oz. |
Garment Style | Pants |
Pockets | 8 |
Closure Type | YKK Zipper, PRYM Snap |
Number of Outside Pockets | 12 |
Includes Hammer Loop | No |
Description
Women's Stryke Pants, Size 0, Tundra, Fits Waist Size 0, Inseam 28-3/4 In., Material 63 Percent Polyester/37 Percent Cotton Ripstop, Fabric Weight 10.76 oz, Pockets 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Roof Leak Diverter, Yellow, 20 ft. L (28318)
- TILLMAN TIG Welding Gloves, Goatskin Palm, M (1488M)
- CONDOR Heat Resist Glvs, White, L, Terry Cloth, PR (3AT17)
- 3M Absorbent Boom, Maintenance, 4 ft. L, PK12 (M-MB304)
- 5.11 Ripstop TDU Pant, Dark Navy, M R (74003)
- 5.11 Mens Urban Pants, Size 38" x 34", Khaki (74461)
- 5.11 Stryke Pant, Khaki, 42 30 (74369)
- 5.11 Men's Tactical Pant, OD Green, 30 to 31" (74251)
- 5.11 Mens Cargo Pants, Size 38" x 32", Black (74439)
- 5.11 Mens Cargo Pants, Size 32" x 30", Black (74439)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 40x34 (LU20RB 4034)
- 5.11 Workwear and Protective Clothing