Shop All Work Pants and Shorts
5.11
Womens Stryke Pants, Size 0, Tundra
Mfr # 64386
Zoro # G3044699
product price: $80.00
/ea
Free Shipping & Returns
$80.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tundra
- Material 65% Cotton/35% Cotton Flex-Tac mechanical stretch ripstop
- Gender Women's
- Inseam 31-3/4 in
- Fabric Weight 6.76 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64386
- Zoro # G3044699
- UPC # 888579052596
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 0 |
Fits Waist Size | 0 |
Size-Body Type | Regular |
Details
Item | Women's Stryke Pants |
Color | Tundra |
Material | 65% Cotton/35% Cotton Flex-Tac mechanical stretch ripstop |
Gender | Women's |
Inseam | 31-3/4 in |
Fabric Weight | 6.76 oz. |
Number of Outside Pockets | 12 |
Pockets | 8 |
Closure Type | YKK Zipper, PRYM Snap |
Garment Style | Women's Stryke Pants |
Includes Hammer Loop | No |
Description
Women's Stryke Pants, Size 0, Tundra, Fits Waist Size 0, Inseam 31-3/4 In., Material 63 Percent Polyester/37 Percent Cotton Ripstop, Fabric Weight 10.76 oz, Pockets 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Extreme Freezer Glove With Touch-Rite Nib Black XLg (T679RBLKXLG)
- HY-KO 48Inx48In Handicap Parking Stencil (A00060)
- ROCKY Original Ride Roper Western Boot, 95M (FQ0001108)
- HONEYWELL Chemical Resistant Glove, Green, L, PR (32-3011E/9L/N)
- 5.11 Women's Tactical Pant, Black, 8, 30-32" (64358)
- 5.11 Apex Pants, Size 34" x 32", Storm (74434)
- 5.11 Taclite EMS Shorts, Size 40, Dark Nvy (73309)
- 5.11 Taclite Pro Pant, Mens, Black, 42x34 (74273)
- 5.11 Stryke Pants, 34 x 34 In, Dark Navy (74369)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 40x30 (74273)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 46 30)
- 5.11 Workwear and Protective Clothing