Shop All Work Pants and Shorts
5.11
Womens Stryke Pants, 16, Storm
Mfr # 64386
Zoro # G8782216
product price: $80.00
/ea
Free Shipping & Returns
$80.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Cotton/35% Cotton Flex-Tac mechanical stretch ripstop
- Gender Women's
- Fabric Weight 6.76 oz
- Fits Waist Size 34 in
- Garment Style Women's Stryke Pants
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64386
- Zoro # G8782216
- UPC # 844802327398
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 16 |
Fits Waist Size | 34 in |
Size-Body Type | Regular |
Details
Item | Women's Stryke Pants |
Color | Storm |
Material | 65% Cotton/35% Cotton Flex-Tac mechanical stretch ripstop |
Gender | Women's |
Inseam | 31" |
Fabric Weight | 6.76 oz |
Garment Style | Women's Stryke Pants |
Closure Type | YKK Zipper, PRYM Snap |
Number of Outside Pockets | 12 |
Pockets | 8 |
Includes | Badge Holders On Front Belt Loops, Double Knee with Knee Pad Access, Front Pocket Opening Has Self Fabric Facings and Reinforcement Fabric On Knife Clipping Area, Gusseted Crotch, Knife Cell Phone Pockets, PTFE Treated for Spill and Stain Resistance, Self Adjusting Tunnel Waist with (7) Belt Loops |
Includes Hammer Loop | No |
Description
Women's Stryke Pants, Size 16, Storm, Fits Waist Size 34 In., Garment Style Pants, Inseam R, Material 41 Percent Flex-Tac(TM) Polyester, 24 Percent Polyester, 35 Percent Flex-Tac(TM) Ripstop Mechanical Stretch Cotton with PTFE Finish (Main Body), 80 Percent Polyester, 20 Percent Plain Weave Cotton (Pocketing), Binding YKK Zipper, Prym Snap, Melamine Buttons, Fabric Weight 6.76 oz., Pockets 8, Type Taclite Pants
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEESE Outerwear Petro Arc Bib Trouser-Orange-M (20207-12-1-ORG-M)
- ALLEGRO INDUSTRIES Back Support, XL, 47in to 56in, Black (7176-04)
- EAR Ear 247-312-1201 Poly Bag Ear Plugs - 200 Pair per Box - Yellow (247-312-1201)
- ZORO SELECT 200 ft. x 1" Pink Flagging Tape (77-003)
- 5.11 Ripstop TDU Pant, Dark Navy, L R (74003)
- 5.11 Ripstop TDU Pants, R/12, Dark Navy (64359)
- 5.11 Stryke Pants, 34, Storm (74369)
- 5.11 Taclite EMS Pants, 28/32, Dark Navy (74363)
- 5.11 Men's Tactical Pant, Black, 32 to 33" (74251)
- 5.11 Mens Cargo Pants, Size 32" x 36", Black (74439)
- PIONEER Traffic All Mesh Pant, Green, Large/XL (V1070760U-L/XL)
- 5.11 Workwear