Shop All Work Pants and Shorts
5.11
Womens Stryke Pants, 14, Storm
Mfr # 64386
Zoro # G8782191
product price: $80.00
/ea
Free Shipping & Returns
$80.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Cotton/35% Cotton Flex-Tac mechanical stretch ripstop
- Gender Women's
- Fabric Weight 6.76 oz
- Fits Waist Size 32 in
- Pockets 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64386
- Zoro # G8782191
- UPC # 844802327480
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 14 |
Fits Waist Size | 32 in |
Size-Body Type | Long |
Details
Item | Women's Stryke Pants |
Color | Storm |
Material | 65% Cotton/35% Cotton Flex-Tac mechanical stretch ripstop |
Gender | Women's |
Inseam | 35" |
Fabric Weight | 6.76 oz |
Pockets | 8 |
Closure Type | YKK Zipper, PRYM Snap |
Garment Style | Women's Stryke Pants |
Includes | Badge Holders On Front Belt Loops, Double Knee with Knee Pad Access, Front Pocket Opening Has Self Fabric Facings and Reinforcement Fabric On Knife Clipping Area, Gusseted Crotch, Knife Cell Phone Pockets, PTFE Treated for Spill and Stain Resistance, Self Adjusting Tunnel Waist with (7) Belt Loops |
Number of Outside Pockets | 12 |
Includes Hammer Loop | No |
Description
Women's Stryke Pants, Size 14, Storm, Fits Waist Size 32 In., Garment Style Pants, Inseam L, Material 41 Percent Flex-Tac(TM) Polyester, 24 Percent Polyester, 35 Percent Flex-Tac(TM) Ripstop Mechanical Stretch Cotton with PTFE Finish (Main Body), 80 Percent Polyester, 20 Percent Plain Weave Cotton (Pocketing), Binding YKK Zipper, Prym Snap, Melamine Buttons, Fabric Weight 6.76 oz., Pockets 8, Type Taclite Pants
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Foam Latex Coated Gloves, Palm Coverage, Blue/Gray, M, PR (96731M)
- KLEENGUARD G40 Foam Nitrile Coated Gloves, 220 mm Length, Small/Size 7, Blue, Pair, PK12, 12PK (40225)
- MASTER LOCK Lockout Padlock, KA, Red, 1-3/4"H, PK12 (410KAS12RED)
- EDWARDS SIGNALING Multiple Tone Signal, 120VAC, 0.36A, Gray (5530M-24N5)
- 5.11 Men's Tactical Pant, Black, 42 to 43" (74251)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 42x32 (74273)
- 5.11 Men's Taclite Pant, TDU Khaki, 48, Long (74273)
- 5.11 Taclite Pro Pant, Mens, Black, 42x32 (74273)
- 5.11 Mens Cargo Pants, Size 32" x 30", Black (74439)
- 5.11 Stryke Pant, Black, 30 30 (74369)
- CARHARTT BN2291 M RF Rilaxed Fitt Cnvs Wrk Pnt (102291-039)
- 5.11 Workwear