Shop All Work Pants and Shorts
5.11
Womens Stryke Pants, 12, Storm
Mfr # 64386
Zoro # G8782164
product price: $80.00
/ea
Free Shipping & Returns
$80.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Cotton/35% Cotton Flex-Tac mechanical stretch ripstop
- Gender Women's
- Fabric Weight 6.76 oz
- Fits Waist Size 30-1/2 in
- Pockets 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64386
- Zoro # G8782164
- UPC # 844802327374
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 12 |
Fits Waist Size | 30-1/2 in |
Size-Body Type | Regular |
Details
Item | Women's Stryke Pants |
Color | Storm |
Material | 65% Cotton/35% Cotton Flex-Tac mechanical stretch ripstop |
Gender | Women's |
Inseam | 31" |
Fabric Weight | 6.76 oz |
Pockets | 8 |
Number of Outside Pockets | 12 |
Closure Type | YKK Zipper, PRYM Snap |
Garment Style | Women's Stryke Pants |
Includes | Badge Holders On Front Belt Loops, Double Knee with Knee Pad Access, Front Pocket Opening Has Self Fabric Facings and Reinforcement Fabric On Knife Clipping Area, Gusseted Crotch, Knife Cell Phone Pockets, PTFE Treated for Spill and Stain Resistance, Self Adjusting Tunnel Waist with (7) Belt Loops |
Includes Hammer Loop | No |
Description
Women's Stryke Pants, Size 12, Storm, Fits Waist Size 30-1/2 In., Garment Style Pants, Inseam R, Material 41 Percent Flex-Tac(TM) Polyester, 24 Percent Polyester, 35 Percent Flex-Tac(TM) Ripstop Mechanical Stretch Cotton with PTFE Finish (Main Body), 80 Percent Polyester, 20 Percent Plain Weave Cotton (Pocketing), Binding YKK Zipper, Prym Snap, Melamine Buttons, Fabric Weight 6.76 oz., Pockets 8, Type Taclite Pants
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STECK MANUFACTURING Bigeasy Carrying Case, 32935 (STC32935)
- STEINER INDUSTRIES FR Cotton Coveralls, Cotton, 2XL, Men (1065-2X)
- CONDOR Safety Sign, 7" H x 5" W, 0.004" Thick (449L30)
- WOLVERINE Size 11-1/2 Men's Hiker Boot Composite Work Boot, Brown (W10717)
- 5.11 Men's Tactical Pant, Khaki, 30 to 31" (74251)
- 5.11 Stryke Pant, Black, 36 30 (74369)
- 5.11 Stryke Pant, Size 34, Charcoal (74369)
- 5.11 Stryke Pant, Black, 34 34 (74369)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 38x30 (74273)
- 5.11 TDU Pant, Multicam, L R (74350)
- DICKIES Work Pants, Dark Navy, 38 in. Waist Size (LP65DN 38 34)
- 5.11 Workwear