Shop All Work Pants and Shorts
5.11
Womens Stryke Pant, TDU Green, R, 6 x 27 in
Mfr # 64386
Zoro # G0200055
product price: $80.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$80.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Cotton/35% Cotton Flex-Tac mechanical stretch ripstop
- Gender Women's
- Fabric Weight 6.76 oz
- Fits Waist Size 27 in
- Garment Style Women's Stryke Pants
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64386
- Zoro # G0200055
- UPC # 844802359535
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 6 |
Fits Waist Size | 27 in |
Size-Body Type | Regular |
Details
Promotion Restriction | Not eligible for promotion |
Item | Women's Stryke Pants |
Color | TDU Green |
Material | 65% Cotton/35% Cotton Flex-Tac mechanical stretch ripstop |
Gender | Women's |
Inseam | 31" |
Fabric Weight | 6.76 oz |
Garment Style | Women's Stryke Pants |
Pockets | 8 |
Closure Type | YKK Zipper, PRYM Snap |
Number of Outside Pockets | 12 |
Includes Hammer Loop | No |
Description
Women's Stryke Pant, Size 6 In., TDU Green, Fits Waist Size 27 In., Garment Style Pants, Inseam R, Material 63 Percent Polyester/37 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, and Melamine Button, Fabric Weight 6.76 oz., Pockets 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Glasses, TK1 Blue Frame, Clear Lens, 12PK (TK120)
- SEE ALL INDUSTRIES Mirror, Convex, Indoor, Pedestal, 12" dia. (PED-12)
- NAUTILUS SAFETY FOOTWEAR Size 7-1/2 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- SELLSTROM Impact Resistant Safety Goggles, Smoke Anti-Fog, Scratch-Resistant Lens, Odyssey II Series (S80203)
- 5.11 TDU Pant, Multicam, L R (74350)
- 5.11 Womens Stryke Pants, Size 2, Dark Navy (64418)
- 5.11 Shorts, 5.11 Patrol, Size 28, Black (43057)
- 5.11 Men's Tactical Pant, Khaki, 38 to 39" (74251)
- 5.11 Men's Tactical Pant, Black, 32 to 33" (74251)
- 5.11 Taclite Pro Pants, 34, Storm (74273)
- CARHARTT Dungaree Work Pants, Black, Size 40x34 In (B11-BLK 40 34)
- 5.11 Workwear and Protective Clothing