Shop All Work Pants and Shorts
5.11
Womens Stryke Pant, TDU Green, L, 16x34 in.
Mfr # 64386
Zoro # G0200195
product price: $80.00
/ea
Free Shipping & Returns
$80.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 65% Cotton/35% Cotton Flex-Tac mechanical stretch ripstop
- Gender Women's
- Inseam 35"
- Fabric Weight 6.76 oz
- Fits Waist Size 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64386
- Zoro # G0200195
- UPC # 844802359689
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 16 |
Fits Waist Size | 34 in |
Size-Body Type | Long |
Details
Item | Women's Stryke Pant |
Color | Green |
Material | 65% Cotton/35% Cotton Flex-Tac mechanical stretch ripstop |
Gender | Women's |
Inseam | 35" |
Fabric Weight | 6.76 oz |
Garment Style | Women's Stryke Pants |
Pockets | 8 |
Number of Outside Pockets | 12 |
Closure Type | YKK Zipper, PRYM Snap |
Description
Women's Stryke Pant, Size 16 In., TDU Green, Fits Waist Size 34 In., Garment Style Pants, Inseam L, Material 63 Percent Polyester/37 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, and Melamine Button, Fabric Weight 6.76 oz., Pockets 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Safety Glasses, Mirror Scratch-Resistant (DPG96-6D)
- PIP Cut Resistant Half Finger Coated Gloves, A2 Cut Level, PVC, M, 12PK (08-K259PDD/M)
- ZORO SELECT Cyl Stat Tag, 5-3/4 x 3 In, Wht/R, PK100 (5ENZ1)
- MOLDEX Moldex™ 8000 Series Half Mask Respirator Kit, S (8111N)
- 5.11 Men's Tactical Pant, Khaki, 38 to 39" (74251)
- 5.11 Stryke Pant, TDU Green, 42 36 (74369)
- 5.11 Stryke Pants, 34 x 34 In, Dark Navy (74369)
- 5.11 Mens Urban Pants, Size 40" x 34", Charcoal (74461)
- 5.11 Men's Tactical Pant, Black, 32 to 33" (74251)
- 5.11 Ripstop TDU Pant, Black, L R (74003)
- DICKIES Work Pants, Poly/Cotton, Khaki, 34x32 (P874KH 34 32)
- 5.11 Workwear